Shop All Angular Contact Bearings
Skf
Angular Contact Bearing, 10mm, O.D. 30mm
Mfr # 7200 BECBP
Zoro # G8028002
product price: $89.39
/ea
Free Shipping & Returns
$89.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Contact Angle (Degree) 40 Degrees
- Bore Dia. 10 mm
- Outside Dia. 30 mm
- Width 9 mm
- Cage Material Thermoplastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Skf
- MFR # 7200 BECBP
- Zoro # G8028002
- Country of Origin Multiple
- Category Angular Contact Bearings
Dimensions
Bore Dia. | 10 mm |
Outside Dia. | 30 mm |
Width | 9 mm |
Outside Diameter | 30 mm |
Housing Fillet Radius | 0.3 mm |
Bore Diameter | 10 mm |
Shaft Fillet Radius | 0.3 mm |
Overall Width | 9 mm |
Description
Angular Contact Ball Bearing, Bearing Industry Number 7200, Bore Diameter 10 mm, Cage Material PA66, Closure Open, Contact Angle 40 Degrees , Contact Bearing Type Angular Contact, Lubricant Material MT47 Grease, Matched Bearing Type Duplex, Maximum Speed 30,000 RPM, Maximum Temperature 100 Degrees C, Minimum Temperature -40 Degrees C, Number of Rows One, Outside Diameter 30 mm, Overall Width 9 mm, Ring Material Alloy Steel, System of Measurement Metric, ABEC Rating 3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Service Kit (SK-2750)
- SMPLY SMPLY. 99.7% Pure USP Vegetable Glycerin - Food Grade - 1 Gallon (SMPLY-GLY-1G)
- NSK NSK 6207R, 6200 Series Single Row Deep Groove Ball Bearing (6207R)
- HANSEN Hydraulic Quick Connect Hose Coupling, Brass Body, Push-to-Connect Lock, 1/4"-18 Thread Size (2S16)
- SKF Angular Contact Bearing, 50mm, O.D. 90mm (7210 BEP)
- SKF Angular Contact Bearing, 50mm, O.D. 110mm (7310 BEGBY)
- SKF Angular Contact Bearing, 30mm, O.D. 72mm (7306 BECBM)
- SKF Angular Contact Bearing, 45mm, O.D. 100mm (7309 BEGBY)
- SKF Angular Contact Bearing, 12mm, O.D. 32mm (7201 BEP)
- SKF Angular Contact Bearing, 80mm, O.D. 170mm (7316 BECBY)
- NTN NTN 5208, Double Row Angular Contact Bearing 40 Mm Id X 80 Mm Od X 302 Mm W Open (5208)
- Skf Angular Contact Bearings