Shop All Angular Contact Bearings
Skf
Angular Contact Bearing, 105mm, O.D. 225mm
Mfr # 7321 BECBP
Zoro # G7960136
Free Shipping & Returns
$1,593.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Contact Angle (Degree) 40 Degrees
- Bore Dia. 105 mm
- Outside Dia. 225 mm
- Width 49 mm
- Cage Material Thermoplastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Skf
- MFR # 7321 BECBP
- Zoro # G7960136
- Country of Origin Multiple
- Category Angular Contact Bearings
Dimensions
Bore Dia. | 105 mm |
Outside Dia. | 225 mm |
Width | 49 mm |
Overall Width | 49 mm |
Bore Diameter | 105 mm |
Outside Diameter | 225 mm |
Housing Fillet Radius | 1 mm |
Shaft Fillet Radius | 1 mm |
Description
Angular Contact Ball Bearing, Bearing Industry Number 7321, Bore Diameter 105 mm, Cage Material PA66, Closure Open, Contact Angle 40 Degrees , Contact Bearing Type Angular Contact, Lubricant Material MT47 Grease, Matched Bearing Type Duplex, Maximum Speed 3,600 RPM, Maximum Temperature 100 Degrees C, Minimum Temperature -40 Degrees C, Number of Rows One, Outside Diameter 225 mm, Overall Width 49 mm, Ring Material Alloy Steel, System of Measurement Metric, ABEC Rating 3
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RULAND Clamp Bellows Cplg, Bores 16mmx0.625", OD 2.000", L 2.313", Aluminum (BC32-16MM-5/8"-A)
- POWERMATE Inline Twin Cylinder, 2 Stage, 5 RHP (040-0444RP)
- NUMATICS Connector, Coil, 22mm DIN, 24VDC (230-365 24V)
- FASCO HVAC Motor, 1/100 HP, 3000 rpm, 120V, 3.3 (D229)
- SKF Angular Contact Bearing, 45mm, O.D. 100mm (7309 BEGBY)
- SKF Angular Contact Bearing, 70mm, O.D. 125mm (7214 BEGAP)
- SKF Angular Contact Bearing, 20mm, O.D. 47mm (7204 BECBY)
- SKF Angular Contact Bearing, 40mm, O.D. 80mm (7208 BECBY)
- SKF Angular Contact Bearing, 30mm, O.D. 62mm (7206 BEP)
- SKF Angular Contact Bearing, 15mm, O.D. 35mm (7202 BECBP)
- BOWER Double Row Angular Contact Bearing - 45 Mm Id X 85 Mm Od X 30.2 Mm W; Open (5209W)
- Skf Ball Bearings