Shop All Angular Contact Bearings
Skf
Angular Contact Bearing, 105mm, O.D. 225mm
Mfr # 7321 BECBM
Zoro # G8457206
Free Shipping & Returns
$1,421.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Contact Angle (Degree) 40 Degrees
- Bore Dia. 105 mm
- Outside Dia. 225 mm
- Width 49 mm
- Cage Material Brass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Skf
- MFR # 7321 BECBM
- Zoro # G8457206
- Country of Origin Multiple
- Category Angular Contact Bearings
Dimensions
Bore Dia. | 105 mm |
Outside Dia. | 225 mm |
Width | 49 mm |
Shaft Fillet Radius | 1 mm |
Outside Diameter | 225 mm |
Housing Fillet Radius | 1 mm |
Bore Diameter | 105 mm |
Overall Width | 49 mm |
Description
Angular Contact Ball Bearing, Bearing Industry Number 7321, Bore Diameter 105 mm, Cage Material Brass, Closure Open, Contact Angle 40 Degrees , Contact Bearing Type Angular Contact, Lubricant Material MT47 Grease, Matched Bearing Type Duplex, Maximum Speed 3,600 RPM, Maximum Temperature 100 Degrees C, Minimum Temperature -40 Degrees C, Number of Rows One, Outside Diameter 225 mm, Overall Width 49 mm, Ring Material Alloy Steel, System of Measurement Metric, ABEC Rating 3
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PACKARD Round Motor Start Capacitor w/Resistor (PRMJ145R)
- DAYTON HVAC Motor, 1/20 HP, 1550 rpm, 115V, 3.3 (71903582M)
- CLIMAX METAL PRODUCTS 2C-287-S Two-Piece Clamping Collar (2C-287-S)
- PARKER Coupler Body, Brass, 3/4 In. Pipe, 110 cfm (B37G)
- SKF Angular Contact Ball Bearings (7234)
- SKF Angular Contact Bearing, 17mm, O.D. 40mm (7203 BECBM)
- SKF Angular Contact Bearing, 70mm, O.D. 125mm (7214 BEGAP)
- SKF Angular Contact Bearing, 55mm, O.D. 100mm (7211 BECBY)
- SKF Angular Contact Bearing, 55mm, O.D. 120mm (7311 BECBP)
- SKF Angular Contact Ball Bearing, 22.2mm W (3304 A C3)
- NACHI 5200 Series Double Row Angular Contact, 5211ZZ (5211ZZ)
- Skf Ball Bearings