Shop All Angular Contact Bearings
Skf
Angular Contact Bearing, 105mm, O.D. 190mm
Mfr # 7221 BECBP
Zoro # G7812384
product price: $482.99
/ea
Free Shipping & Returns
$482.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Contact Angle (Degree) 40 Degrees
- Bore Dia. 105 mm
- Outside Dia. 190 mm
- Width 36 mm
- Cage Material Thermoplastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Skf
- MFR # 7221 BECBP
- Zoro # G7812384
- Country of Origin Multiple
- Category Angular Contact Bearings
Dimensions
Bore Dia. | 105 mm |
Outside Dia. | 190 mm |
Width | 36 mm |
Housing Fillet Radius | 1 mm |
Shaft Fillet Radius | 1 mm |
Outside Diameter | 190 mm |
Bore Diameter | 105 mm |
Overall Width | 36 mm |
Description
Angular Contact Ball Bearing, Bearing Industry Number 7221, Bore Diameter 105 mm, Cage Material PA66, Closure Open, Contact Angle 40 Degrees , Contact Bearing Type Angular Contact, Lubricant Material MT47 Grease, Matched Bearing Type Duplex, Maximum Speed 4,000 RPM, Maximum Temperature 100 Degrees C, Minimum Temperature -40 Degrees C, Number of Rows One, Outside Diameter 190 mm, Overall Width 36 mm, Ring Material Alloy Steel, System of Measurement Metric, ABEC Rating 3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SKF SKF 6303 2RS C3, Single Row Ball Bearings (6303 2RS C3)
- CLIMAX METAL PRODUCTS C405M-45X75 Metric Keyless Locking Assembly (C405M-45X75)
- TRITAN Thrust Washer, dia. 2.125in, 0.03in. Thick (TRA3446)
- LUBESITE Oiler Brush, Flat (803-11)
- SKF Angular Contact Bearing, 30mm, O.D. 72mm (7306 BECBY)
- SKF Angular Contact Bearing, 50mm, O.D. 130mm (7410 BCBM)
- SKF Angular Contact Bearing, 12mm, O.D. 32mm (7201 BEP)
- SKF SKF-3206, Angular Contact Ball Brgs, 3206 (3206)
- SKF Angular Contact Bearing, 25mm, O.D. 62mm (7305 BEP)
- SKF Angular Contact Ball Bearings (7210BEY)
- WJB BEARING Ball Angular Contact Double Row, Wb513058 (WB513058)
- Skf Ball Bearings