Shop All Angular Contact Bearings
Skf
Angular Contact Bearing, 105mm, O.D. 190mm
Mfr # 7221 BECBM
Zoro # G8296696
product price: $924.99
/ea
Free Shipping & Returns
$924.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Contact Angle (Degree) 40 Degrees
- Bore Dia. 105 mm
- Outside Dia. 190 mm
- Width 36 mm
- Cage Material Brass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Skf
- MFR # 7221 BECBM
- Zoro # G8296696
- Country of Origin Multiple
- Category Angular Contact Bearings
Dimensions
Bore Dia. | 105 mm |
Outside Dia. | 190 mm |
Width | 36 mm |
Shaft Fillet Radius | 1 mm |
Overall Width | 36 mm |
Outside Diameter | 190 mm |
Housing Fillet Radius | 1 mm |
Bore Diameter | 105 mm |
Description
Angular Contact Ball Bearing, Bearing Industry Number 7221, Bore Diameter 105 mm, Cage Material Brass, Closure Open, Contact Angle 40 Degrees , Contact Bearing Type Angular Contact, Lubricant Material MT47 Grease, Matched Bearing Type Duplex, Maximum Speed 4,000 RPM, Maximum Temperature 100 Degrees C, Minimum Temperature -40 Degrees C, Number of Rows One, Outside Diameter 190 mm, Overall Width 36 mm, Ring Material Alloy Steel, System of Measurement Metric, ABEC Rating 3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MCGILL Camrol Cylindrical Inch Cam Follower, CFE 2 1/2 SB (CFE 2 1/2 SB)
- AMERICAN FORGE & FOUNDRY Couplers - Hydraulic (8033)
- ZORO SELECT Coupler, 1/4 In Size (3LZ01)
- FOSTER Socket, Valved, 1 Way, Mold Series, 3/8" (FS300V)
- SKF Angular Contact Ball Bearings (7302B)
- SKF Angular Contact Ball Brgs, #QJ228N2MA (QJ228N2MA)
- SKF Angular Contact Bearing, 30mm, O.D. 62mm (7206 BECBY)
- SKF Angular Contact Bearing, 60mm, O.D. 150mm (7412 BCBM)
- SKF Angular Contact Bearing, 20mm, O.D. 47mm (7204 BEGAP)
- SKF Angular Contact Bearing, 20mm, O.D. 47mm (7204 BEP)
- TRITAN Double Row Angular Contact Ball Bearing, 2 Rubber Seals, 45mm Bore Dia., 85mm OD, 30.2mm Width (5209 2RS/C3 PRX)
- Skf Angular Contact Bearings