Shop All Angular Contact Bearings
Skf
Angular Contact Bearing, 100mm, O.D. 215mm
Mfr # 7320 BEP
Zoro # G8467164
product price: $1,189.99
/ea
Free Shipping & Returns
$1,189.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Contact Angle (Degree) 40 Degrees
- Bore Dia. 100 mm
- Outside Dia. 215 mm
- Width 47 mm
- Cage Material Thermoplastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Skf
- MFR # 7320 BEP
- Zoro # G8467164
- Country of Origin Multiple
- Category Angular Contact Bearings
Dimensions
Bore Dia. | 100 mm |
Outside Dia. | 215 mm |
Width | 47 mm |
Housing Fillet Radius | 1 mm |
Bore Diameter | 100 mm |
Overall Width | 47 mm |
Shaft Fillet Radius | 1 mm |
Outside Diameter | 215 mm |
Description
Angular Contact Ball Bearing, Bearing Industry Number 7320, Bore Diameter 100 mm, Cage Material PA66, Closure Open, Contact Angle 40 Degrees , Contact Bearing Type Angular Contact, Lubricant Material MT47 Grease, Matched Bearing Type Not Matched/Single Bearing, Maximum Speed 4,000 RPM, Maximum Temperature 100 Degrees C, Minimum Temperature -40 Degrees C, Number of Rows One, Outside Diameter 215 mm, Overall Width 47 mm, Ring Material Alloy Steel, System of Measurement Metric, ABEC Rating 3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HYDRAULI-FLEX 1/2" SAE 100-R2 SN 2-Wire MSHA Hydraulic Hose Hose 50Ft (JR2-08-50)
- MILTON 1/2" x 2 ft. Snubber Hose (681-1)
- GLOBAL GSC-118-SS Set Screw Collar (GSC-118-SS)
- MARTIN SPROCKET & GEAR A PLATE - 80 CHAIN AND BELOW - DIRECT BORE (80A9)
- SKF Angular Contact Bearing, 60mm, O.D. 150mm (7412 BCBM)
- SKF Angular Contact Bearing, 15mm, O.D. 35mm (7202 BECBP)
- SKF Angular Contact Bearing, 80mm, O.D. 140mm (7216 BECBP)
- SKF Angular Contact Bearing, 40mm, O.D. 90mm (7308 BECBY)
- SKF Angular Contact Bearing, 70mm, O.D. 125mm (7214 BECBY)
- SKF Angular Contact Bearing, 45mm, O.D. 100mm (7309 BEGBY)
- FAFNIR Super Precision Ball Bearings, Abec-7 Angular Contact, 9300 Series Ultra Light, Duplex Pairs, Light (2MM9314WICR DUL)
- Skf Ball Bearings