Shop All Angular Contact Bearings
Skf
Angular Contact Bearing, 100mm, O.D. 215mm
Mfr # 7320 BEGAF
Zoro # G8055214
product price: $2,743.99
/ea
Free Shipping & Returns
$2,743.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Contact Angle (Degree) 40 Degrees
- Bore Dia. 100 mm
- Outside Dia. 215 mm
- Width 47 mm
- Cage Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Skf
- MFR # 7320 BEGAF
- Zoro # G8055214
- Country of Origin Multiple
- Category Angular Contact Bearings
Dimensions
Bore Dia. | 100 mm |
Outside Dia. | 215 mm |
Width | 47 mm |
Bore Diameter | 100 mm |
Overall Width | 47 mm |
Outside Diameter | 215 mm |
Shaft Fillet Radius | 1 mm |
Housing Fillet Radius | 1 mm |
Description
Angular Contact Ball Bearing, Bearing Industry Number 7320, Bore Diameter 100 mm, Cage Material Steel, Closure Open, Contact Angle 40 Degrees , Contact Bearing Type Angular Contact, Lubricant Material MT47 Grease, Matched Bearing Type Duplex, Maximum Speed 4,000 RPM, Maximum Temperature 100 Degrees C, Minimum Temperature -40 Degrees C, Number of Rows One, Outside Diameter 215 mm, Overall Width 47 mm, Ring Material Alloy Steel, System of Measurement Metric, ABEC Rating 3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOMPKINS Hydraulic Fitting-Flange20FL C62 SPLIT FLANGE KIT (SFXK-20-KIT)
- MILLENNIUM FILTER Hydraulic Filter, replaces MAHLE 852243DRG60, Pressure Line, 60 micron (ZX-852243DRG60)
- MARTIN SPROCKET & GEAR Cplg Quadra-Flex Sleeve, 13HS (13HS)
- DIXON Male to Industrial Plug, (M)NPT, 1/4, Steel (D2M1)
- SKF Angular Contact Bearing, 50mm, O.D. 130mm (7410 BCBM)
- SKF Angular Contact Bearing, 60mm, O.D. 130mm (7312 BEGBM)
- SKF Angular Contact Bearing, 15mm, O.D. 35mm (7202 BEGBP)
- SKF Angular Contact Bearing, 35mm, O.D. 80mm (7307 BECBM)
- SKF Angular Contact Bearing, 45mm, O.D. 85mm (7209 BECBM)
- SKF Angular Contact Bearing, 17mm, O.D. 40mm (7203 BECBM)
- NACHI 7200 Series Angular Contact Precision Brg, 7210B (7210B)
- Skf Ball Bearings