Shop All Angular Contact Bearings
Skf
Angular Contact Bearing, 100mm, O.D. 215mm
Mfr # 7320 BECCM
Zoro # G8300591
product price: $1,029.99
/ea
Free Shipping & Returns
$1,029.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Contact Angle (Degree) 40 Degrees
- Bore Dia. 100 mm
- Outside Dia. 215 mm
- Width 47 mm
- Cage Material Brass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Skf
- MFR # 7320 BECCM
- Zoro # G8300591
- Country of Origin Multiple
- Category Angular Contact Bearings
Dimensions
Bore Dia. | 100 mm |
Outside Dia. | 215 mm |
Width | 47 mm |
Housing Fillet Radius | 1 mm |
Outside Diameter | 215 mm |
Shaft Fillet Radius | 1 mm |
Overall Width | 47 mm |
Bore Diameter | 100 mm |
Description
Angular Contact Ball Bearing, Bearing Industry Number 7320, Bore Diameter 100 mm, Cage Material Brass, Closure Open, Contact Angle 40 Degrees , Contact Bearing Type Angular Contact, Lubricant Material MT47 Grease, Matched Bearing Type Duplex, Maximum Speed 4,000 RPM, Maximum Temperature 100 Degrees C, Minimum Temperature -40 Degrees C, Number of Rows One, Outside Diameter 215 mm, Overall Width 47 mm, Ring Material Alloy Steel, System of Measurement Metric, ABEC Rating 3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEESON Washdown Motor, 1HP, Face Mounting, 60/50Hz (119468.00)
- TRANSAIR Tube Fitting, Equal Tee, For 25mm (6604 25 00US)
- SPEEDAIRE Breather Vent, 3/4" NPT, 3/4" dia. (1EJT9)
- TRITAN Radial Ball Bearing, PS, 35mm, 6007 2RS (6007 2RS/C3 PRX)
- SKF Angular Contact Bearing, 35mm, O.D. 80mm (7307 BECBM)
- SKF Angular Contact Bearing, 60mm, O.D. 110mm (7212 BECBY)
- SKF Angular Contact Bearing, 30mm, O.D. 62mm (7206 BEGAP)
- SKF SKF-7204BEP, Angular Contact Ball Brgs, 7204BEP (7204BEP)
- SKF Angular Contact Bearing, 10mm, O.D. 30mm (7200 BEP)
- SKF SKF-7206B, Angular Contact Ball Brgs, 7206B (7206B)
- FAFNIR Double Row Angular Contact Ball Bearing, #5206W (5206W)
- Skf Angular Contact Bearings