Shop All Angular Contact Bearings
Skf
Angular Contact Bearing, 100mm, O.D. 215mm
Mfr # 7320 BECBP
Zoro # G8388511
product price: $1,216.99
/ea
Free Shipping & Returns
$1,216.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Contact Angle (Degree) 40 Degrees
- Bore Dia. 100 mm
- Outside Dia. 215 mm
- Width 47 mm
- Cage Material Thermoplastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Skf
- MFR # 7320 BECBP
- Zoro # G8388511
- Country of Origin Multiple
- Category Angular Contact Bearings
Dimensions
Bore Dia. | 100 mm |
Outside Dia. | 215 mm |
Width | 47 mm |
Housing Fillet Radius | 1 mm |
Outside Diameter | 215 mm |
Overall Width | 47 mm |
Bore Diameter | 100 mm |
Shaft Fillet Radius | 1 mm |
Description
Angular Contact Ball Bearing, Bearing Industry Number 7320, Bore Diameter 100 mm, Cage Material PA66, Closure Open, Contact Angle 40 Degrees , Contact Bearing Type Angular Contact, Lubricant Material MT47 Grease, Matched Bearing Type Duplex, Maximum Speed 4,000 RPM, Maximum Temperature 100 Degrees C, Minimum Temperature -40 Degrees C, Number of Rows One, Outside Diameter 215 mm, Overall Width 47 mm, Ring Material Alloy Steel, System of Measurement Metric, ABEC Rating 3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PERFORMANCE TOOL Fluid Lubricant Pump (W1141)
- B B MANUFACTURING Bushing 3 Groove V-Belt Pulley 6.95 inch OD (3B66SD)
- ALLEN BRADLEY Ac Drive 25BD017N114 (25B-D017N114)
- TRITAN Finished Bore with Keyway & SS Bore Sprocket, 60 Chain Size, 1-1/2 Bore Dia., 33 # of Teeth (60BS33 X 1 1/2)
- SKF Angular Contact Bearing, 15mm, O.D. 35mm (7202 BEGBP)
- SKF Angular Contact Bearing, 17mm, O.D. 40mm (7203 BECBP)
- SKF Angular Contact Bearing, 95mm, O.D. 200mm (7319 BECBY)
- SKF Angular Contact Bearing, 45mm, O.D. 100mm (7309 BEGBY)
- SKF Angular Contact Ball Bearings (7302B)
- SKF Angular Contact Bearing, 15mm, O.D. 35mm (7202 BEP)
- TRITAN Double Row Angular Contact Ball Bearing, 2 Rubber Seals, Wide, 20mm Bore Dia., 47mm OD, 0.9375-in. W (W5204 2RS PRX)
- Skf Angular Contact Bearings