Shop All Angular Contact Bearings
Skf
Angular Contact Bearing, 100mm, O.D. 180mm
Mfr # 7220 BEP
Zoro # G8049097
product price: $614.99
/ea
Free Shipping & Returns
$614.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Contact Angle (Degree) 40 Degrees
- Bore Dia. 100 mm
- Outside Dia. 180 mm
- Width 34 mm
- Cage Material Thermoplastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Skf
- MFR # 7220 BEP
- Zoro # G8049097
- Country of Origin Multiple
- Category Angular Contact Bearings
Dimensions
Bore Dia. | 100 mm |
Outside Dia. | 180 mm |
Width | 34 mm |
Outside Diameter | 180 mm |
Shaft Fillet Radius | 1 mm |
Bore Diameter | 100 mm |
Overall Width | 34 mm |
Housing Fillet Radius | 1 mm |
Description
Angular Contact Ball Bearing, Bearing Industry Number 7220, Bore Diameter 100 mm, Cage Material PA66, Closure Open, Contact Angle 40 Degrees , Contact Bearing Type Angular Contact, Lubricant Material MT47 Grease, Matched Bearing Type Not Matched/Single Bearing, Maximum Speed 4,300 RPM, Maximum Temperature 100 Degrees C, Minimum Temperature -40 Degrees C, Number of Rows One, Outside Diameter 180 mm, Overall Width 34 mm, Ring Material Alloy Steel, System of Measurement Metric, ABEC Rating 3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALPHA TECHNOLOGIES AIGNEP Mini Ball Valve 86320-06-06, 3/8" Tube X 3/8" Tube - Min Qty 5 (86320-06-06)
- PIX PIX, B53/5L560, V-Belt 5/8 X 56 (B53/5L560)
- TB WOODS Dura-Flex Tire Coupling Spacer Element, WES10 (WES10)
- EZO Bearings, Sealed, 6.00mm Bore Dia., 530 lb. (626-2RSP6MC3SRL)
- SKF Angular Contact Bearing, 55mm, O.D. 100mm (7211 BEP)
- SKF Angular Contact Bearing, 50mm, O.D. 110mm (7310 BEGBY)
- SKF Angular Contact Bearing, 60mm, O.D. 130mm (7312 BECBY)
- SKF Angular Contact Bearing, 25mm, O.D. 52mm (7205 BEY)
- SKF Angular Contact Bearing, 55mm, O.D. 120mm (7311 BECBP)
- SKF Angular Contact Ball Bearings (7309BYG)
- TRITAN Angular Contact Ball Bearing, 13600lb. (5308 ZZ/C3 PRX)
- Skf Ball Bearings