Shop All Angular Contact Bearings
Skf
Angular Contact Bearing, 100mm, O.D. 180mm
Mfr # 7220 BEGAM
Zoro # G8061697
product price: $597.99
/ea
Free Shipping & Returns
$597.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Contact Angle (Degree) 40 Degrees
- Bore Dia. 100 mm
- Outside Dia. 180 mm
- Width 34 mm
- Cage Material Brass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Skf
- MFR # 7220 BEGAM
- Zoro # G8061697
- Country of Origin Multiple
- Category Angular Contact Bearings
Dimensions
Bore Dia. | 100 mm |
Outside Dia. | 180 mm |
Width | 34 mm |
Shaft Fillet Radius | 1 mm |
Outside Diameter | 180 mm |
Bore Diameter | 100 mm |
Overall Width | 34 mm |
Housing Fillet Radius | 1 mm |
Description
Angular Contact Ball Bearing, Bearing Industry Number 7220, Bore Diameter 100 mm, Cage Material Brass, Closure Open, Contact Angle 40 Degrees , Contact Bearing Type Angular Contact, Lubricant Material MT47 Grease, Matched Bearing Type Duplex, Maximum Speed 4,300 RPM, Maximum Temperature 100 Degrees C, Minimum Temperature -40 Degrees C, Number of Rows One, Outside Diameter 180 mm, Overall Width 34 mm, Ring Material Alloy Steel, System of Measurement Metric, ABEC Rating 3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IKO Needle Roller Cage, General usage, #KT212610C3 (KT212610C3)
- DIXON Series 1-Carded Miniature Regulator, 1/4" (R07-200RGC)
- CAMOZZI #Gmvu 04-02, Meter In Valve Series Right Angle Flow Control, 1/4" OD X 1/8" NPT (GMVU 04-02)
- GREENLEE Pole Tamper, 60 In, With Hose End Valve (H4802)
- SKF Angular Contact Bearing, 45mm, O.D. 100mm (7309 BEGBY)
- SKF Angular Contact Bearing, 25mm, O.D. 52mm (7205 BEGAP)
- SKF SKF-5206, Angular Contact Ball Brgs, 5206 (5206)
- SKF Angular Contact Bearing, 30mm, O.D. 62mm (7206 BECBY)
- SKF Angular Contact Bearing, 70mm, O.D. 125mm (7214 BEGAP)
- SKF Angular Contact Ball Brgs, #QJ228N2MA (QJ228N2MA)
- NACHI 5200 Series Double Row Angular Contact, 5208 (5208)
- Skf Ball Bearings