Shop All Angular Contact Bearings
Skf
Angular Contact Bearing, 100mm, O.D. 180mm
Mfr # 7220 BECBY
Zoro # G8467225
product price: $595.99
/ea
Free Shipping & Returns
$595.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Contact Angle (Degree) 40 Degrees
- Bore Dia. 100 mm
- Outside Dia. 180 mm
- Width 34 mm
- Cage Material Brass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Skf
- MFR # 7220 BECBY
- Zoro # G8467225
- Country of Origin Multiple
- Category Angular Contact Bearings
Dimensions
Bore Dia. | 100 mm |
Outside Dia. | 180 mm |
Width | 34 mm |
Shaft Fillet Radius | 1 mm |
Housing Fillet Radius | 1 mm |
Overall Width | 34 mm |
Outside Diameter | 180 mm |
Bore Diameter | 100 mm |
Description
Angular Contact Ball Bearing, Bearing Industry Number 7220, Bore Diameter 100 mm, Cage Material Brass, Closure Open, Contact Angle 40 Degrees , Contact Bearing Type Angular Contact, Lubricant Material MT47 Grease, Matched Bearing Type Duplex, Maximum Speed 4,300 RPM, Maximum Temperature 100 Degrees C, Minimum Temperature -40 Degrees C, Number of Rows One, Outside Diameter 180 mm, Overall Width 34 mm, Ring Material Alloy Steel, System of Measurement Metric, ABEC Rating 3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON 3VX1120 Cogged V-Belt, 112" Outside Length, 3/8" Top Width, 1 Ribs (2L403)
- BAILEY Regular Duty Flanged Wheel Bearing 1/2 Id, 1 3/8 Od, 1 1/2 Flange (150050)
- PIX Belt, B/5L, 21/32 x 81 in. OC (B78/5L810)
- GAST R6P350A Regenerative Blower (R6P350A)
- SKF Angular Contact Bearing, 80mm, O.D. 140mm (7216 BECBP)
- SKF Angular Contact Bearing, 40mm, O.D. 80mm (7208 BECBP)
- SKF Angular Contact Bearing, 30mm, O.D. 72mm (7306 BECBY)
- SKF Angular Contact Bearing, 35mm, O.D. 80mm (7307 BECBM)
- SKF Angular Contact Bearing, 60mm, O.D. 130mm (7312 BEGAP)
- SKF Angular Contact Bearing, 60mm, O.D. 110mm (7212 BECBM)
- TRITAN Double Row Angular Contact Ball Bearing, Conrad, 30mm Bore Dia., 72mm Outside Dia., 30.2mm Width (5306/C3)
- Skf Ball Bearings