Shop All Wheel Bearings
Skf
Adapter Bearing, Ra102-Rrb
Mfr # RA102-RRB
Zoro # G4948059
product price: $18.99
/ea
$18.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Exterior Dia. 2.441 in
- Inside Dia. 1.125 in
- Inner Ring Width 0.938 in
- Outer Ring Width 0.709 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Skf
- MFR # RA102-RRB
- Zoro # G4948059
- Country of Origin Unknown
- Category Wheel Bearings
Dimensions
Exterior Dia. | 2.441 in |
Inside Dia. | 1.125 in |
Inner Ring Width | 0.938 in |
Outer Ring Width | 0.709 in |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MARINCO Marinco CS30-25 EEL 30A 125V Shore Power Cordset - 25' - Yellow (CS30-25)
- LEWMAR Winch Handle Pocket (29140020)
- GARMIN Plastic, TM or Trolling Motor Transducer (010-12403-00)
- SHURFLO Pressure Reducing City Water Entry - Wall Mount - Gel White (183-029-18)
- SKF Bearing, 5203-Kyy2 (5203-KYY2)
- SKF Tapered Roller Bearing, Jm205149Vp (JM205149VP)
- SKF Bearing, 5106Wcc (5106WCC)
- SKF Shaft Seal, 1 x 1-1/2 x 1/4", CRW1, Nitrile Rubber (9876)
- SKF Wheel Bearing, HM212049 VP (HM212049 VP)
- SKF Disc Harrow Bearing, Gw208-Pp17 (GW208-PP17)
- NATIONAL OIL SEALS & BEARINGS Bca Bearings Taper Bearings, A56 (A56)
- Skf Wheel Bearings