Shop All Wheel Bearings
Skf
Adapter Bearing, Ra012-Rr
Mfr # RA012-RR
Zoro # G4947261
product price: $14.59
/ea
$14.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Inside Dia. 0.75 in
- Exterior Dia. 1.8504 in
- Inner Ring Width 0.844 in
- Outer Ring Width 0.591 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Skf
- MFR # RA012-RR
- Zoro # G4947261
- Country of Origin Unknown
- Category Wheel Bearings
Dimensions
Inside Dia. | 0.75 in |
Exterior Dia. | 1.8504 in |
Inner Ring Width | 0.844 in |
Outer Ring Width | 0.591 in |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CURT Adjustable Tow Bar Bracket Safety Pin (19746)
- AME Wheel Chock, Size 5537 (15337)
- STANDARD IGNITION EGR VACUUM REGULATOR SOLENOID CONNECTOR (S-1842)
- ILB GOLD Indicator Lamp, Replacement For Donsbulbs 1050C1 (1050C1)
- SKF Shaft Seal, 1-3/4 x 2-1/2 x 5/16", CRW1, NBR (17386)
- SKF Bearing, 6004-Rsj (6004-RSJ)
- SKF Wheel Seal - Rear, 14705 (14705)
- SKF Adapter Bearing, Ra115-Rrb2 (RA115-RRB2)
- SKF Shaft Seal, 1-3/8 x 2-9/16 x 3/8", CRW1, NBR (13875)
- SKF Housed Adapter Bearing, Rcjt1 (RCJT1)
- TIMKEN Wheel Bearing - Front Inner, 14120 (14120)
- Skf Wheel Bearings