Shop All Wheel Bearings
Skf
Adapter Bearing, Gra112-Rrb
Mfr # GRA112-RRB
Zoro # G4940191
product price: $27.95
/ea
$27.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Exterior Dia. 3.346 in
- Inside Dia. 1.75 in
- Outer Ring Width 0.866 in
- Inner Ring Width 1.1188 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Skf
- MFR # GRA112-RRB
- Zoro # G4940191
- Country of Origin Unknown
- Category Wheel Bearings
Dimensions
Exterior Dia. | 3.346 in |
Inside Dia. | 1.75 in |
Outer Ring Width | 0.866 in |
Inner Ring Width | 1.1188 in |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- A & I PRODUCTS Glass, Rear, Lower 37.75" x24.5" x6" (A-E9NN9442036AA)
- BALDWIN FILTERS Air Filter, 6-5/8 x 12-7/8 in. (PA1900)
- QUANTUM Rubber Isolator Grommet Arctic Cat 0570-322, 0470-838 HFP-RB1 by (HFP-RB1)
- A & I PRODUCTS Rod Clevis 3.2" x2.9" x7.2" (A-1D10035)
- SKF Adapter Bearing, 1108-Krrb (1108-KRRB)
- SKF OIL FILL HUBCAP (1613)
- SKF Tapered Roller Bearing, Lm67000-La (LM67000-LA)
- SKF Bearing, 6203-Ffa (6203-FFA)
- SKF NBR, single lip, grease seal, Bore-Tite (24875)
- SKF Wheel Seal - Rear Inner, 22368 (22368)
- SKF TAPERED ROLLER BEARING SET (27)
- Skf Wheel Bearings