Shop All Wheel Bearings
Skf
Adapter Bearing, Gra106-Rrb
Mfr # GRA106-RRB
Zoro # G4939799
product price: $29.79
/ea
$29.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Exterior Dia. 2.8350 in
- Inside Dia. 1.3750 in
- Inner Ring Width 1.0000 in
- Outer Ring Width 0.7480 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Skf
- MFR # GRA106-RRB
- Zoro # G4939799
- Country of Origin Unknown
- Category Wheel Bearings
Dimensions
Exterior Dia. | 2.8350 in |
Inside Dia. | 1.3750 in |
Inner Ring Width | 1.0000 in |
Outer Ring Width | 0.7480 in |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARNOTT Air Suspension Spring, A-2610 (A-2610)
- DELPHI Ignition Coil, CE20003 (CE20003)
- TODD Molded 15 Gallon Water - Holding Tank (94-1627WH)
- BLUE SEA SYSTEMS Blue Sea Systems 7610-BSS SI-ACR Automatc Charging Relay - 12/24V DC / 120A (7610-BSS)
- SKF Wheel Bearing - Rear, BR15123 (BR15123)
- SKF Adapter Bearing, 1108-Krrb (1108-KRRB)
- SKF Wheel Bearing - Front, FW122 (FW122)
- SKF INDUSTRIAL BEARING (3310A-2RS1)
- SKF Adapter Bearing Housing, Ak08 (AK08)
- SKF Wheel Bearing - Front Outer, BR1 (BR1)
- SKF Disc Harrow Bearing, Dhu491-A (DHU491-A)
- Skf Wheel Bearings