Shop All Wheel Bearings
Skf
Adapter Bearing, G1200-Krrb
Mfr # G1200-KRRB
Zoro # G4950317
$45.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Exterior Dia. 3.937 in
- Inside Dia. 2 in
- Inner Ring Width 2-3/16 in
- Outer Ring Width 0.984 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Skf
- MFR # G1200-KRRB
- Zoro # G4950317
- Country of Origin Unknown
- Category Wheel Bearings
Dimensions
Exterior Dia. | 3.937 in |
Inside Dia. | 2 in |
Inner Ring Width | 2-3/16 in |
Outer Ring Width | 0.984 in |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AGS Cerami -Glyde High Temperature Brake Lubricant, 4oz Brush Top (CM-44)
- TAYLOR MADE Taylor Made 11736 Thumb Screw for Bimini Hinge - Black (11736)
- WAI GLOBAL Alternator, ALTMD IREF J11, 65 Amp12 Volt, Bidirectional, 6Groove Pulley (12176N-6G)
- SCHROEDER Filter Element, Microglass, 3 Microns (SBF-9021-8Z3B)
- SKF Shaft Seal, 1-1/4 x 2-1/4 x 1/4", CRW1, Nitrile (12577)
- SKF Wheel Bearing and Hub Assembly, BR930622 (BR930622)
- SKF Axle Bearing and Hub Assembly Repair Kit - Front, BR930286 (BR930286)
- SKF Adapter Bearing, Gra102-Rrb (GRA102-RRB)
- SKF Wheel Bearing, L68149 VP (L68149 VP)
- SKF Grease Seals, 28830 (28830)
- NATIONAL OIL SEALS & BEARINGS Ball Bearing, 305-D (305-D)
- Skf Wheel Bearings