Shop All Wheel Bearings
Skf
Adapter Bearing, G1115-Krrb
Mfr # G1115-KRRB
Zoro # G4949090
$46.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Inside Dia. 1.9375 in
- Exterior Dia. 3.5433 in
- Outer Ring Width 0.906 in
- Inner Ring Width 1-15/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Skf
- MFR # G1115-KRRB
- Zoro # G4949090
- Country of Origin Unknown
- Category Wheel Bearings
Dimensions
Inside Dia. | 1.9375 in |
Exterior Dia. | 3.5433 in |
Outer Ring Width | 0.906 in |
Inner Ring Width | 1-15/16 in |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Lug, 4/0 ga., 1/2 In., Crimp/Solder, PK25 (23YZ35)
- HEIN-WERNER Rear Caster (231583)
- UWS Gull Wing Crossover Tool Box, 69", EC10061 (EC10061)
- WALKER EXHAUST EXHAUST CLAMP (PR-EACH/BX-10) (33272)
- SKF Wheel Bearing, L44649 VP (L44649 VP)
- SKF Small Bore Seals (50X90X10)
- SKF Wheel Seal - Rear, 28426 (28426)
- SKF Wheel Bearing Kit, Wkh719 (WKH719)
- SKF Oil Fill Hubcap, 1630 (1630)
- SKF Shaft Seal, 1-13/16 x 2-7/8 x 5/16", CRW1, NBR (18242)
- TIMKEN TAPERED ROLLER BEARING CONE (HM218248)
- Skf Wheel Bearings