Shop All Wheel Bearings
Skf
Adapter Bearing, G1112-Krrb
Mfr # G1112-KRRB
Zoro # G4949486
product price: $38.69
/ea
$38.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Exterior Dia. 3.3465 in
- Inside Dia. 1.75 in
- Outer Ring Width 0.866 in
- Inner Ring Width 1-11/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Skf
- MFR # G1112-KRRB
- Zoro # G4949486
- Country of Origin Unknown
- Category Wheel Bearings
Dimensions
Exterior Dia. | 3.3465 in |
Inside Dia. | 1.75 in |
Outer Ring Width | 0.866 in |
Inner Ring Width | 1-11/16 in |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAXXIMA Spot Light, 1-51/64" D, 4-1/2" W, 4-1/2" H (M42364Y/Y)
- MSD IGNITION BALLAST RESISTOR 0.8 OHM (8214)
- STEELMAN Valve Core Torque Tool, 4" lb., PK4 (96129-4PK)
- GROTE Battery Cable, Red, 1/0 Ga, 25 ft. Spool (82-6720)
- SKF Bearing, P204-Rr6 (P204-RR6)
- SKF Wheel Bearing and Hub Assembly, BR930284 (BR930284)
- SKF Small Bore Seals (17X30X7)
- SKF Wheel Seal, 34928 (34928)
- SKF Alternator Bearing, 6200-2RSJ (6200-2RSJ)
- SKF Small Bore Seals (30X52X7)
- SKF Small Bore Seals (30X42X8)
- Skf Wheel Bearings