Shop All Automotive Belt Tensioners & Pulleys
Skf
Accessory Drive Belt Pulley, Acp38004
Mfr # ACP38004
Zoro # G8986602
product price: $48.75
/ea
$48.75
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Width 0.984 in
- Length 1.4173 in
- Inner Diameter 0.3937 in
- Number of Holes 1
- Outer Diameter 2.756 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Skf
- MFR # ACP38004
- Zoro # G8986602
- UPC # 85311483780
- Country of Origin Unknown
- Category Automotive Belt Tensioners & Pulleys
Dimensions
Width | 0.984 in |
Length | 1.4173 in |
Inner Diameter | 0.3937 in |
Outer Diameter | 2.756 in |
Details
Number of Holes | 1 |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LUMILEDS 4000C1 Incandescent Sealed Beam - Single Commercial Pack (4000C1)
- SHAKESPEARE Quick Connect SS Mount w/Cable f/Quick Connect Antenna (QCM-S)
- A & I PRODUCTS Gas Strut, Cab Door 24" x1" x1" (A-RE234165)
- GROTE Snwplw Lmp- Blk- Per-Lux- Pr- W/Wiring K, 64261-4 (64261-4)
- SKF Engine Timing Belt Tensioner Pulley, Tbt71010 (TBT71010)
- GATES Belt Tensioner, Industry Number, 38157 (38157)
- GATES Accessory Drive Belt Tensioner Assembly, 38599 (38599)
- URO PARTS 97-95 Vol 960 2922/98-97 Vol S90 2922/98 Idler Pulley, 9135565 (9135565)
- DAYCO 94-04 Mitsubishi 3.0/3.5 Tension Pulley, 89538 (89538)
- GATES Accessory Drive Belt Tensioner Assembly, 38139 (38139)
- STENS New 275–040 Double Spindle Pulley For Mtd Yard Machine, 690–699, Hydrostatic Lawn Tractor 756–0638 (275-040)
- Skf Automotive Belt Tensioners & Pulleys