Shop All Shaft Seals & Adapters
Skf
39252A Engine Crankshaft Seal
Mfr # 39252A
Zoro # G104307415
product price: $54.55
/ea
$54.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 0.874 in
- Bore 4.732 in
- Outer Diameter 4.744 in
- Shaft 3.898 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Skf
- MFR # 39252A
- Zoro # G104307415
- UPC # 8531156889
- Country of Origin Taiwan, Province of China
- Category Shaft Seals & Adapters
Dimensions
Width | 0.874 in |
Outer Diameter | 4.744 in |
Details
Bore | 4.732 in |
Shaft | 3.898 in |
Description
SKF engine crankshaft seal's built a reputation in the automotive industry for quality and craftmanship. We manufacture engine crankshaft seal's for virtually every automobile on the road today. SKF engine crankshaft seal's are available for on and off road use and are designed for all weather conditions.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: AK, GU, HI, PR, VI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PIX Belt, BB, 21/32 x 123.6 in. OC (BB119)
- ORS Deep Groove Ball Bearing, 20mmBore, 47mm (6204 ZZ NR C3 G93)
- BANDO RPF Precision Engineered Raw Edge Cogged V-Belt-Air Conditioning, 3380 (3380)
- CONTINENTAL Air Hose, 3/8"I.D., 5 ft. (HZB03820-05-13-G)
- SKF Shaft Seal, 5/8 x 1-1/8 x 1/4", CRWA1, Nitrile (CR 6904)
- SKF Shaft Seal, 20 x 30 x 5 mm., HMS5, Nitrile Rubber (20X30X5 HMS5 RG)
- SKF Shaft Seal, 50 x 90 x 8 mm., CRW1, Fluoro Rubber (50X90X8 CRW1 V)
- SKF Shaft Seal, 20 x 28 x 6 mm., HMS4, Nitrile Rubber (20X28X6 HMS4 R)
- SKF NBR, single lip, Wave oil seal, Bore-Tite (85X130X12 CRW1 R)
- SKF FKM, single lip, Wave oil seal, Bore-Tite (38X58X8 CRW1 V)
- DDS Shaft Seal, TC, 2in ID, Nitrile Rubber (IN50.868.269.52TC)
- Skf Shaft Seals & Adapters