Shop All Shaft Seals & Adapters
Skf
38618A Engine Crankshaft Seal
Mfr # 38618A
Zoro # G304307420
product price: $17.49
/ea
$17.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 0.394 in
- Outer Diameter 4.534 in
- Bore 4.524 in
- Shaft 3.854 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Skf
- MFR # 38618A
- Zoro # G304307420
- UPC # 8531156887
- Country of Origin Taiwan, Province of China
- Category Shaft Seals & Adapters
Dimensions
Width | 0.394 in |
Outer Diameter | 4.534 in |
Details
Bore | 4.524 in |
Shaft | 3.854 in |
Description
SKF engine crankshaft seal's built a reputation in the automotive industry for quality and craftmanship. We manufacture engine crankshaft seal's for virtually every automobile on the road today. SKF engine crankshaft seal's are available for on and off road use and are designed for all weather conditions.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: AK, GU, HI, PR, VI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MITSUBOSHI Conventional V-Belt B Type, 21/32" x 30" (B30)
- OIL SAFE Stretch Spout Lid, w/0.5 In Outlet, Orange (100306)
- BETA 1 FILTERS Air/Oil Separator replacement for EFC03498328 / GARDNER DENVER (B1AS0001096)
- ZORO SELECT Threaded Rod, 3/4 in-6, Steel, Plain Finish, 36 in Length (24304)
- SKF Shaft Seal, 20 x 47 x 7 mm., HMS5, Nitrile Rubber (20X47X7 HMS5 RG)
- SKF NBR, single lip, Wave oil seal, Bore-Tite (44X65X8 CRW1 R)
- SKF NBR, single lip, Wave oil seal, Bore-Tite (85X130X12 CRW1 R)
- SKF NBR, single lip, Wave oil seal, Bore-Tite (32X50X8 CRW1 R)
- SKF NBR, single lip, Wave oil seal, Bore-Tite (95X110X10 CRW1 R)
- SKF NBR, single lip, Wave oil seal, Bore-Tite (40X52X7 CRW1 R)
- DDS Shaft Seal, 30 x 50 x 8 mm., Nitrile Rubber (305008TC)
- Skf Motor Supplies