Shop All Shaft Seals & Adapters
Skf
32341A Engine Crankshaft Seal
Mfr # 32341A
Zoro # G904307424
product price: $42.39
/ea
$42.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 0.354 in
- Bore Dia. 3.789 in
- Shaft Dia. 3.228 in
- Outer Diameter 3.797 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Skf
- MFR # 32341A
- Zoro # G904307424
- UPC # 8531156892
- Country of Origin Taiwan, Province of China
- Category Shaft Seals & Adapters
Dimensions
Width | 0.354 in |
Bore Dia. | 3.789 in |
Shaft Dia. | 3.228 in |
Outer Diameter | 3.797 in |
Description
SKF engine crankshaft seal's built a reputation in the automotive industry for quality and craftmanship. We manufacture engine crankshaft seal's for virtually every automobile on the road today. SKF engine crankshaft seal's are available for on and off road use and are designed for all weather conditions.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: AK, GU, HI, PR, VI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POWERDRIVE Flat Face Idler, Dia 1 In (N4D2F)
- PARKER Filter/Regulator, 10.38 In. H, 2.81 In. W (06E34B18AC)
- LINCOLN Grease Gun, Pistol Grip Handle, Flex Hose, 56 Strokes per oz, Bulk/Cartridge, Black (G113)
- POWERDRIVE QD Bushing, SH, 30mm (SH-30MM)
- SKF NBR, single lip, Wave oil seal, Bore-Tite (34X62X8 CRW1 R)
- SKF Shaft Seal, 20 x 47 x 7 mm., HMS5, Nitrile Rubber (20X47X7 HMS5 RG)
- SKF NBR, double lip, oil seal (35X55X11 HMSA7 R)
- SKF Shaft Seal, 25 x 35 x 7 mm., HMS5, Nitrile Rubber (25X35X7 HMS5 RG)
- SKF Differential Pinion Seal - Rear, 18136 (18136)
- SKF Small V-Rings (400030)
- DDS Shaft Seal, SF, 35mm ID, Nitrile Rubber (355507SF)
- Skf Motor Supplies