Shop All Shaft Seals & Adapters
Skf
29935A Engine Crankshaft Seal
Mfr # 29935A
Zoro # G004307423
product price: $22.95
/ea
$22.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 0.315 in
- Shaft 2.992 in
- Outer Diameter 4.264 in
- Bore 4.252 in
- Boretite No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Skf
- MFR # 29935A
- Zoro # G004307423
- UPC # 8531156257
- Country of Origin Taiwan, Province of China
- Category Shaft Seals & Adapters
Dimensions
Width | 0.315 in |
Outer Diameter | 4.264 in |
Details
Shaft | 2.992 in |
Bore | 4.252 in |
Boretite | No |
Description
SKF engine crankshaft seal's built a reputation in the automotive industry for quality and craftmanship. We manufacture engine crankshaft seal's for virtually every automobile on the road today. SKF engine crankshaft seal's are available for on and off road use and are designed for all weather conditions.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: AK, GU, HI, PR, VI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BROWNING Split Taper Bush-600, #Q2 2-5/8 (Q2 2-5/8)
- SIEMENS Valve, Pneumatic, 1/2 In (256-02008)
- EBM-PAPST Capacitor Rubber Boot, 1 3/4 In Diameter (710-00-0042)
- CHICAGO PNEUMATIC Ball Bearing (C066342)
- SKF FKM, single lip, Wave oil seal, Bore-Tite (34X48X8 CRW1 V)
- SKF Shaft Seal, 35 x 52 x 7 mm., HMS5, Nitrile Rubber (35X52X7 HMS5 RG)
- SKF Shaft Seal, 18 x 30 x 7 mm., HMS5, Nitrile Rubber (18X30X7 HMS5 RG)
- SKF NBR, single lip, Wave oil seal, Bore-Tite (90X110X12 CRW1 R)
- SKF Small V-Rings (400030)
- SKF Shaft Seal, 40 x 62 x 7 mm., HMS5, Nitrile Rubber (40X62X7 HMS5 RG)
- SKF NBR, single lip, Wave oil seal, Bore-Tite (45X60X8 CRW1 R)
- Skf Shaft Seals & Adapters