Shop All Automotive Wheels & Hubs
Skf
28830 Wheel Seal
Mfr # 28830
Zoro # G504309156
$41.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 0.813 in
- Hub Bore 4.176 in
- Outside Dia. 4.181 in
- Boretite Yes
- Shaft 2.8750 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Skf
- MFR # 28830
- Zoro # G504309156
- UPC # 8531102934
- Country of Origin Mexico
- Category Automotive Wheels & Hubs
Dimensions
Width | 0.813 in |
Outside Dia. | 4.181 in |
Details
Hub Bore | 4.176 in |
Boretite | Yes |
Shaft | 2.8750 in |
Description
SKF wheel seal's built a reputation in the automotive industry for quality and craftmanship. We manufacture wheel seal's for virtually every automobile on the road today. SKF wheel seal's are available for on and off road use and are designed for all weather conditions.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: AK, GU, HI, PR, VI
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CAMCO 1000W 120V SCREW IN ELEMENT HWD (2103)
- MOOG Steering Tie Rod End - Inner, EV195 (EV195)
- ARP BB CHEVY 3/8 X 1.670 SS HEADER STUD KIT (400-1403)
- GATES Tri-Power Belts, AX34 (AX34)
- SKF C-Clip, Cir617 (CIR617)
- SKF BR930928 Axle Bearing And Hub Assembly (BR930928)
- SKF Knuckle Assembly, Br935005Lk (BR935005LK)
- SKF Wheel Seal - Front, 19768 (19768)
- SKF C-Clip Wheel Bearing Retaining Ring, Cir48 (CIR48)
- SKF C-Clip Wheel Bearing Retaining Ring, Cir113 (CIR113)
- PHOENIX Dual Wheel Simulators, Full Set, 19.5 In (NG961)
- Skf Automotive Tire & Wheel