Shop All Shaft Seals & Adapters
Skf
19972A Differential Pinion Seal
Mfr # 19972A
Zoro # G104305138
product price: $14.79
/ea
$14.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 0.394 in
- Bore Dia. 2.835 in
- Shaft Dia. 1.969 in
- Outer Diameter 2.844 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Skf
- MFR # 19972A
- Zoro # G104305138
- UPC # 8531156814
- Country of Origin Japan
- Category Shaft Seals & Adapters
Dimensions
Width | 0.394 in |
Bore Dia. | 2.835 in |
Shaft Dia. | 1.969 in |
Outer Diameter | 2.844 in |
Description
SKF differential pinion seal's built a reputation in the automotive industry for quality and craftmanship. We manufacture differential pinion seal's for virtually every automobile on the road today. SKF differential pinion seal's are available for on and off road use and are designed for all weather conditions.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: AK, GU, HI, PR, VI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAXIM Hyd Cylinder, 1-1/2 In Bore, 4 In Stroke (288-300)
- MEC 1/4 in. I.D. High Pressure Hose Hardnose POL x 1/4 in. Inverted Flare 36 in. L (MER403-36)
- PARKER Valve, Air Pilot, 4 Way, 1/4 In Port (B541000XXC)
- CONTINENTAL CONTITECH 1/2" x 15 ft PVC Coupled Multipurpose Air Hose 300 psi RD (PLR05030-15-31)
- SKF Shaft Seal, 17 x 40 x 7 mm., HMS5, Nitrile Rubber (17X40X7 HMS5 RG)
- SKF NBR, single lip, Wave oil seal, Bore-Tite (70X90X8 CRW1 R)
- SKF Differential Pinion Seal - Rear, 18136 (18136)
- SKF Shaft Seal, 20 x 47 x 7 mm., HMS5, Nitrile Rubber (20X47X7 HMS5 RG)
- SKF Differential Pinion Seal - Rear, 18708 (18708)
- SKF NBR, single lip, Wave oil seal, Bore-Tite (40X60X8 CRW1 R)
- SKF ENGINE CRANKSHAFT SPEEDI-SLEEVE 3.998-4.006 OTHER SEAL (99400)
- Skf Motor Supplies