Shop All Shaft Seals & Adapters
Skf
19740A Differential Pinion Seal
Mfr # 19740A
Zoro # G904305130
product price: $13.99
/ea
$13.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 0.315 in
- Outer Diameter 3.161 in
- Shaft Dia. 1.969 in
- Bore Dia. 3.15 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Skf
- MFR # 19740A
- Zoro # G904305130
- UPC # 8531156616
- Country of Origin Taiwan, Province of China
- Category Shaft Seals & Adapters
Dimensions
Width | 0.315 in |
Outer Diameter | 3.161 in |
Shaft Dia. | 1.969 in |
Bore Dia. | 3.15 in |
Description
SKF differential pinion seal's built a reputation in the automotive industry for quality and craftmanship. We manufacture differential pinion seal's for virtually every automobile on the road today. SKF differential pinion seal's are available for on and off road use and are designed for all weather conditions.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: AK, GU, HI, PR, VI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WARNER LINEAR B-Track Linear Actuator, 12VDC, 1200 lb., 18 In (K2XG10-12V-18)
- TRITAN Insert Bearing, Light Duty, Set Screw, 20mm Bore Dia., 47mm Outside Dia., 25mm Inner Ring Width (SB204-20MM)
- DYNABRADE O-Ring, 96077 (96077)
- INTERSTATE PNEUMATICS Red Rhino Rubber Hose 1/4 Inch x 100 feet 300 PSI 4:1 Safety Factor (HA44-100E)
- SKF NBR, single lip, Wave oil seal, Bore-Tite (70X90X8 CRW1 R)
- SKF FKM, single lip, Wave oil seal, Bore-Tite (35X62X8 CRW1 V)
- SKF NBR, single lip, Wave oil seal, Bore-Tite (95X110X10 CRW1 R)
- SKF NBR, double lip, Wave oil seal, Bore-Tite (120X140X12 CRWA1 R)
- SKF NBR, single lip, Wave oil seal, Bore-Tite (75X100X10 CRW1 R)
- SKF Shaft Seal, 40 x 52 x 7 mm., HMS5, Nitrile Rubber (40X52X7 HMS5 RG)
- REINZ SHAFT OIL SEAL (81-28498-00)
- Skf Shaft Seals & Adapters