Shop All Shaft Seals & Adapters
Skf
18913A Differential Pinion Seal
Mfr # 18913A
Zoro # G604305140
$11.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 0.512 in
- Shaft 1.890 in
- Outer Diameter 3.169 in
- Bore 3.161 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Skf
- MFR # 18913A
- Zoro # G604305140
- UPC # 8531156950
- Country of Origin Taiwan, Province of China
- Category Shaft Seals & Adapters
Dimensions
Width | 0.512 in |
Outer Diameter | 3.169 in |
Details
Shaft | 1.890 in |
Bore | 3.161 in |
Description
SKF differential pinion seal's built a reputation in the automotive industry for quality and craftmanship. We manufacture differential pinion seal's for virtually every automobile on the road today. SKF differential pinion seal's are available for on and off road use and are designed for all weather conditions.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: AK, GU, HI, PR, VI
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHAR-LYNN Hydraulic Motor, 2.8 cu in/rev, 2 Bolt (101-1025)
- MILLENNIUM FILTER Hydraulic Filter, replaces PARKER 932678Q, Pressure Line, 6 micron (ZX-932678Q)
- SKF SKF 6305 2RS1, Single Row Ball Bearings (6305 2RS1)
- CLIMAX METAL PRODUCTS M2C-28 Metric Two-Piece Clamping Collar (M2C-28)
- SKF NBR, single lip, Wave oil seal, Bore-Tite (70X90X8 CRW1 R)
- SKF NBR, single lip, Wave oil seal, Bore-Tite (95X110X10 CRW1 R)
- SKF NBR, single lip, Wave oil seal, Bore-Tite (45X60X8 CRW1 R)
- SKF HNBR, single lip, Wave oil seal, Bore-Tite (547586)
- SKF Shaft Seal, 1-1/16 x 1-5/8 x 1/4", CRW1, NBR (10598)
- SKF NBR, single lip, Wave oil seal, Bore-Tite (80X100X10 CRW1 R)
- REINZ Shaft Oil Seal, 81-41272-00 (81-41272-00)
- Skf Motor Supplies