Shop All Rubber Boots
Skellerup
Size 8 Men's Steel Insulated Boots, Blue
Mfr # FSP208
Zoro # G1802145
Free Shipping & Returns
$90.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Blue
- Toe Type Steel
- Insulated Yes
- Height 13"
- Style Number FSP20
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Skellerup
- MFR # FSP208
- Zoro # G1802145
- UPC # 816643011583
- Country of Origin China
- Category Rubber Boots
Dimensions
Size | 8 |
Height | 13" |
Boot Height | 13 in |
Footwear Size | 8 |
Details
Item | Insulated Boots |
Color | Blue |
Toe Type | Steel |
Insulated | Yes |
Style Number | FSP20 |
Gender | Men's |
Predominant Footwear Color | Blue |
Resists | Acids, Oil, Heat |
Metatarsal Guard | No |
Outsole Material | Nitrile Rubber |
Rubber Boot Style | Mid-Calf |
Upper Material | Natural Rubber |
Shank Material | Steel |
Footwear Sole Pattern | Razor Cut |
Standards | ASTM F2413 |
Midsole Material | Natural Rubber |
Insulation Type | PU Foam |
Shoe Style | Mid-Calf |
Series | FSP20 |
Description
Insulated Boots, Shoe Style Mid-Calf, Toe Type Steel, Footwear Sole Pattern Razor Cut, Insulated Yes, Size 8, Men's, Boot Height 13 in, Metatarsal Guard No, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MSA SAFETY Over-the-Head Ear Muffs, 28 dB, left/RIGHT, Yellow (10087399)
- EDLUND Knife Holder-Removabletop For - Part# Kr699 (KR699)
- JUSTRITE Sure-Grip EX Flammable Safety Cabinet, 12 gal., Yellow (891200)
- SALISBURY Arc Flash Replacement Chin Cup (AS12CLR)
- MUCK BOOT CO Muckmaster Mid, Black, 11, PR (MMM-500A-BLK-110)
- HONEYWELL SERVUS Size 14 Men's Steel Rubber Boot, Gray (75101/14)
- TINGLEY Rubber Boots, Mens, PVC, Plain Toe, PR (31168)
- LACROSSE Size 12 Men's Steel Rubber Boot, Black (228040)
- TALON TRAX Size 10 Men's Steel Rubber Boot, Black (21A581)
- MUCK BOOT CO Women's Apex Mid Zip (AXWZ000 M 080)
- TINGLEY Men's Steel Rubber Boot Brick Red (MB924B)
- Skellerup Foot Protection