Shop All Steel Toe Boots
This Product is Discontinued
Skellerup
Size 8 Men's Steel Boots, Blue (Discontinued)
Mfr # FSP2
Zoro # G9068026
Free Shipping & Returns
This Product is Discontinued
Key Features
- Gender Men's
- Size 8
- Footwear Closure Type Pull On
- For Outdoor Traction No
- Boot Height 13 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Skellerup
- MFR # FSP2
- Zoro # G9068026
- Country of Origin China
- Category Steel Toe Boots
Dimensions
Size | 8 |
Boot Height | 13 in |
Height | 13" |
Footwear Width | EE |
Footwear Size | 8 |
Description
Boots, Shoe Style Mid-Calf, Toe Type Steel, Footwear Sole Pattern Razor Cut, Insulated No, Size 8, Footwear Width EE, Men's, Boot Height 13 in, Metatarsal Guard No, Waterproof Yes, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.