Shop All Rubber Boots
Skellerup
Size 5 Men's Steel Boots, Blue
Mfr # FSP2
Zoro # G9360172
product price: $108.99
/pr
Free Shipping & Returns
$108.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 5
- Color Blue
- Footwear Width EE
- Waterproof Yes
- Toe Type Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Skellerup
- MFR # FSP2
- Zoro # G9360172
- Country of Origin China
- Category Rubber Boots
Dimensions
Size | 5 |
Footwear Width | EE |
Height | 13" |
Boot Height | 13 in |
Description
Boots, Shoe Style Mid-Calf, Toe Type Steel, Footwear Sole Pattern Razor Cut, Insulated No, Size 5, Footwear Width EE, Men's, Boot Height 13 in, Metatarsal Guard No, Waterproof Yes, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INDUSTRIAL SCIENTIFIC Small Replacement Sensor, O2 (17155304-3)
- ANSELL 93-243, General Disposable Gloves, 4.7 mil Palm, Nitrile, Powder-Free, XL, 100 PK, Blue (93-243)
- BRADY Stop Exit Only Sign, 24" W, 24" H, English, Aluminum, Red (124556)
- BDG Seamless Knit HiViz Yellow Nylon 15G Black NFT Palm, Shrink Wrapped, Size XL (10) (99-1-9606-10-K)
- MUCK BOOT CO Boots Muck Chore Hi 8M (CHH-000A-BL-080)
- TINGLEY RUBBER SZ11 BLK PVC Sock Boots (31161.11)
- MUCK BOOT CO Men's Edgewater Classic 6 in Ankle (ECA333 M 070)
- DUNLOP Men's Steel Rubber Boot Black (8610433)
- DUNLOP Shoe, Unisex, 14"H, Purofort, PR (LJ2HD01)
- MUCK BOOT CO Men's Edgewater Classic Mid (ECM300 M 080)
- HEARTLAND FOOTWEAR Rubber Boots, PR (45567-10)
- Skellerup Rubber Boots