Shop All Rubber Boots
Skellerup
Insulated Boots, Rubber, Black, 16", 7, PR
Mfr # FRQ407
Zoro # G5722764
Free Shipping & Returns
$185.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 7
- Color Black
- Waterproof Yes
- Toe Type Plain
- Insulated Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Skellerup
- MFR # FRQ407
- Zoro # G5722764
- UPC # 816643010029
- Country of Origin China
- Category Rubber Boots
Dimensions
Size | 7 |
Height | 16" |
Boot Height | 16 in |
Details
Item | Insulated Boots |
Color | Black |
Waterproof | Yes |
Toe Type | Plain |
Insulated | Yes |
Style Number | FRQ407 |
Gender | Men's |
Footwear Sole Pattern | Tractor Grip |
Rubber Boot Style | Knee |
Outsole Material | Natural Rubber |
Metatarsal Guard | No |
Upper Material | Natural Rubber |
Resists | Mild Acids and Alkalis |
Midsole Material | Natural Rubber |
Predominant Footwear Color | Black |
Insulation Type | CR Foam |
Closure Type | Elastic Top Bind |
Shank Material | Fiberglass |
Shoe Style | Knee |
Description
Insulated Boots, Shoe Style Knee, Toe Type Plain, Footwear Sole Pattern Tractor Grip, Insulated Yes, Size 7, Men's, Boot Height 16 in, Metatarsal Guard No, Waterproof Yes, 1 Pair
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Over-The-Head 27 dB, Black (7000009669)
- DUPONT Tyvek 400 Disp. Lab Coat, 2XL, White, PK8 (TY212SWH2X0008G1)
- NATIONAL SAFETY APPAREL Heat Resistant Gloves, Silver/Yellow, Thermobest (G64TCSR0114)
- ULTRATECH Containment Sump, 605 gal Spill Capacity, 550 lb., Polyethylene (2823)
- TALON TRAX Size 5 Men's Steel Rubber Boot, Black (21DL07)
- HONEYWELL SERVUS Knee Boots, Size 7, 15" H, Olive, Plain, PR (75120/7)
- TINGLEY Black PVC SafetyToe Boot, Men's, 12, PR (31261)
- DUNLOP Knee Boots, Size 11, 16" H, Black, Plain, PR (8968000)
- MUCK BOOT CO Kids' Rugged II Boot (RG2002 M 010)
- DUNLOP Size 7 Men's Steel Rubber Boot, Black (8662200)
- BAFFIN Knee Boots, Size 11, 14" H, Forest, Plain, PR (8592-0000-173)
- Skellerup Rubber Boots