Shop All Steel Toe Shoes
This Product is Discontinued
Skechers
Work Shoes, 9, D, Black, Alloy, PR (Discontinued)
Mfr # 77083 -BLK 9
Zoro # G6618985
Free Shipping & Returns
This Product is Discontinued
Key Features
- Satra Slip Test Results- Dairy Tile Wet Not Tested
- Insulated No
- Toe Type Alloy
- Insulation Type None
- Satra Slip Test Results- Dairy Tile Dry Not Tested
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Skechers
- MFR # 77083 -BLK 9
- Zoro # G6618985
- UPC # 190211217318
- Country of Origin China
- Category Steel Toe Shoes
Dimensions
Heel Height | 3/4 in |
Footwear Width | Medium |
Size | 9 |
Height | 3 1/2 in |
Footwear Size | 9 |
Width | M |
Size (PRINT) | 9 |
Overall Height | 3 1/2 in |
Description
Athletic Shoe, Style Family Athletic Shoe, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole Yes, Color Black, Width M, Gender Men's, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated No, Conductive No, Color Family Black, Puncture Resistant Insole No, Size 9, Static Dissipative Yes, Style Number 77083 -BLK
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.