Shop All Steel Toe Shoes
Skechers
Work Shoes, 10, M, Black, Alloy, Womens, PR
Mfr # 76553 BKPK SZ 10
Zoro # G2475249
original price:
$96.19
11% off
new price: $84.79
/pr
Free Shipping & Returns
$84.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Chain Saw Cut Resistant No
- Removable Insole Yes
- Mark II Slip Test Results- Dairy Tile Oily Wet 0.52
- Footwear Construction Type Strobel Cemented
- Static Dissipative No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Skechers
- MFR # 76553 BKPK SZ 10
- Zoro # G2475249
- UPC # 888222093013
- Country of Origin China
- Category Steel Toe Shoes
Dimensions
Size | 10 |
Height | 3 in |
Footwear Width | Medium |
Heel Height | Less Than 1/2 in |
Footwear Size | 10 |
Width | M |
Overall Height | 3 in |
Size (PRINT) | 10 |
Description
Athletic Shoe, Style Family Athletic Shoe, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole No, Color Black/Pink, Width M, Gender Women's, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Cemented, Stitched, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Puncture Resistant Insole No, Size (PRINT) 10, Static Dissipative No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANSELL Nitrile Coated Gloves, 3/4 Dip Coverage, Purple, 6, PR (11-926)
- ECOBAILER Disposable Bailer, 199mL, Clear PVC, PK24 (ECOPVC-703)
- TILLMAN Xl Split Cow Drvrs Glv-Cd, PR (1400XL)
- IMPACTO AntiFatigue Heel Cup, Mn8-10, Wmn10-12, PR (4771)
- SKECHERS Work Shoes, 7-1/2, M, Black, Alloy, Womens, P (76553 BKPK SZ 7.5)
- SKECHERS Work Shoes, 7, M, Black, Alloy, Womens, PR (76553 BKPK SZ 7)
- SKECHERS Size 7 Women's Athletic Shoe Alloy Work Shoe, Black (76553 - BKBL SZ 7EW)
- SKECHERS Athletic Work Shoes, 12, W, Black, Mens, PR (77055W BKCC SIZE 12)
- SKECHERS Athletic Work Shoes, 8, M, Gray, Womens, PR (76601 BKGY SIZE 8)
- SKECHERS Work Shoes, 9, EW, Black, Alloy, Womens, PR (76553EW BKPK SZ 9)
- SEYMOUR MIDWEST RAKE Spiked Shoes, Resinous Coating, Large, PR (46172GRA)
- Skechers Foot Protection