Shop All Steel Toe Shoes
This Product is Discontinued
Skechers
Work Shoes, 10-1/2, E, Black, Steel, Mens, PR (Discontinued)
Mfr # 77051 BKYL SZ 10.5
Zoro # G3375071
Free Shipping & Returns
This Product is Discontinued
Key Features
- CSA Footwear Standard Not Specified
- Upper Boot Material Leather/Mesh
- Non-Marking Sole Yes
- Footwear Construction Type Strobel Cemented
- Gender Men's
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Skechers
- MFR # 77051 BKYL SZ 10.5
- Zoro # G3375071
- UPC # 889110012291
- Country of Origin China
- Category Steel Toe Shoes
Dimensions
Size | 10 1/2 |
Heel Height | Less Than 1/2 in |
Footwear Width | Medium |
Height | 3 in |
Footwear Size | 10 1/2 |
Width | M |
Overall Height | 3 in |
Size (PRINT) | 10 1/2 |
Description
Athletic Shoe, Style Family Athletic Shoe, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole No, Color Black/Yellow, Width M, Gender Men's, Heel Definition Flat Heel, Non Metallic Upper No, Non-Marking Sole Yes, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Cemented, Stitched, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Puncture Resistant Insole No, Size 10 1/2, Static Dissipative No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.