Shop All Steel Toe Shoes
Skechers
Slip-On Shoes, 9, D, Men, Slip On, Black, PR
Mfr # 77066 -BLK SZ 9
Zoro # G2273811
product price: $89.99
/pr
Free Shipping & Returns
$89.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Footwear Closure Type Slip On
- Mark II Slip Test Results- Dairy Tile Dry 0.89
- Liner Material Fabric, Mesh
- Footwear Construction Type Cemented
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Skechers
- MFR # 77066 -BLK SZ 9
- Zoro # G2273811
- UPC # 889110472743
- Country of Origin China
- Category Steel Toe Shoes
Dimensions
Heel Height | 3/4 in |
Height | 3 1/4 in |
Size | 9 |
Footwear Width | Medium |
Footwear Size | 9 |
Width | M |
Overall Height | 3 1/2 in |
Size (PRINT) | 9 |
Description
Loafer Shoe, Style Family Loafer Shoe, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Slip On, Chemical Resisting Sole Yes, Color Black, Width M, Gender Men's, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Puncture Resistant Insole No, Size 9, Static Dissipative No, Style Number 77066-BLK
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Blk Tag, 1-1/2 x 1-1/2 In, Stl, Sst, Sq, PK25 (44401)
- ANSELL E-Grip, Exam Gloves, 5.1 mil Palm, Natural Rubber Latex, Powder-Free, XL, 100 PK, Natural (L974)
- KLEIN TOOLS Leather All Purpose Gloves, Small (60606)
- AIGNER INDEX Angle Label Holder, 3", Clear, Pk25 (WRS1253)
- SKECHERS Work Shoes, Alloy, Womens, D, Black, PR (76553-BKBL SZ 5)
- SKECHERS Athletic Shoe, M, 9, Black, PR (108009 BKPR SIZE 9)
- SKECHERS Work Shoes, 9, EW, Black, Alloy, Womens, PR (76553EW BKPK SZ 9)
- SKECHERS Size 9 Women's Athletic Shoe Alloy Work Shoe, Black (76553 - BKBL SZ 9EW)
- SKECHERS Work Shoes, 5, M, Black, Alloy, Womens, PR (76553 BKPK SZ 5)
- SKECHERS Athletic Work Shoes, 9-1/2, M, Gray, PR (76601 BKGY SIZE 9.5)
- NEW BALANCE Athletic Shoe, EEEE, 14, Black, PR (MIDEVOLBG-14-4E)
- Skechers Steel Toe Shoes