Shop All Steel Toe Shoes
Skechers
Slip-On Shoes, 8-1/2, D, Men, Slip On, Blk, PR
Mfr # 77066 -BLK SZ 8.5
Zoro # G2273820
product price: $92.69
/pr
Free Shipping & Returns
$92.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Upper Material Description Leather
- Insulation Type None
- Max. Heat Rating 180 Degrees F
- Puncture Resistant Insole No
- Chain Saw Cut Resistant No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Skechers
- MFR # 77066 -BLK SZ 8.5
- Zoro # G2273820
- UPC # 889110472736
- Country of Origin China
- Category Steel Toe Shoes
Dimensions
Size | 8 1/2 |
Footwear Width | Medium |
Height | 3 1/4 in |
Heel Height | 3/4 in |
Width | M |
Overall Height | 3 1/2 in |
Size (PRINT) | 8 1/2 |
Description
Loafer Shoe, Style Family Loafer Shoe, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Slip On, Chemical Resisting Sole Yes, Color Black, Width M, Gender Men's, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Puncture Resistant Insole No, Size 8 1/2, Static Dissipative No, Style Number 77066-BLK
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NUVO LED Exit Sign, 11.81 in W, 7.25 in H, Thermoplastic (67/101)
- MAPA 651 BUTOFLEX Chemical Resistant Butyl Gloves, 20 MIL, 14in L, Size 10 (651310)
- MANCOMM Safety Poster, 27" H, 21" W (31P-025-01)
- MILWAUKEE TOOL Level 2 Cut Resistant Nitrile Dipped Gloves - Large (48-22-8927)
- SKECHERS Work Shoes, Alloy, Womens, 8-1/2, D, Black, PR (76553 - BKBL SZ 8.5)
- SKECHERS Work Shoes, 8-1/2, EW, Black, Alloy, Women, P (76553EW BKPK SZ 8.5)
- SKECHERS Work Shoes, 7-1/2, EW, Black, Alloy, Women, P (76553EW BKPK SZ 7.5)
- SKECHERS Athletic Work Shoes, 11, W, Black, Mens, PR (77055W BKCC SIZE 11)
- SKECHERS Size 8-1/2 Women's Athletic Shoe Alloy Work Shoe, Black (76553 - BKBL SZ 8.5EW)
- SKECHERS Work Shoes, Alloy, Womens, 11, D, Black, PR (76553 - BKBL SZ 11)
- MIDWEST RAKE Repl. Rounded Steel Spikes, 3/4" L, PK26 (46122)
- Skechers Foot Protection