Shop All Steel Toe Shoes
Skechers
Slip-On Shoes, 12, D, Men, Slip On, Black, PR
Mfr # 77066 -BLK SZ 12
Zoro # G2273750
Free Shipping & Returns
$89.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Waterproof No
- Waterproof Type None
- Insole System Gel-Infused Memory Foam
- Upper Boot Material All Leather
- Style Number 77066-BLK
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Skechers
- MFR # 77066 -BLK SZ 12
- Zoro # G2273750
- UPC # 889110472804
- Country of Origin China
- Category Steel Toe Shoes
Dimensions
Size | 12 |
Height | 3 1/4 in |
Heel Height | 3/4 in |
Footwear Width | Medium |
Width | M |
Overall Height | 3 1/2 in |
Size (PRINT) | 12 |
Description
Loafer Shoe, Style Family Loafer Shoe, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Slip On, Chemical Resisting Sole Yes, Color Black, Width M, Gender Men's, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Puncture Resistant Insole No, Size 12, Static Dissipative No, Style Number 77066-BLK
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR Wrist Wrap, S/M, Ambidextrous, Black (4WW02)
- NATIONAL SAFETY APPAREL Cryogenic Apron, Blue, 42 In. L, 24 In. W (A02CRC24X42)
- LAKELAND Chemical Resistant Apron, Yellow, PK10 (PBLC650)
- MCR SAFETY 12" Chemical Resistant Gloves, Natural Rubber Latex, L, 1 PR (5090B)
- SKECHERS Work Shoes, 5, M, Black, Alloy, Womens, PR (76553 BKPK SZ 5)
- SKECHERS Work Shoes, 6-1/2, M, Black, Alloy, Womens, P (76553 BKPK SZ 6.5)
- SKECHERS Athletic Shoe, M, 8 1/2, Black, PR (108009 BKPR SIZE 8.5)
- SKECHERS Athletic Work Shoes, 6-1/2, M, Gray, PR (76601 BKGY SIZE 6.5)
- SKECHERS Work Shoes, 8-1/2, EW, Black, Alloy, Women, P (76553EW BKPK SZ 8.5)
- SKECHERS Work Shoes, Alloy, Womens, 10, D, Black, PR (76553 - BKBL SZ 10)
- REEBOK Size 10-1/2 Men's Athletic Shoe Alloy Work Shoe, Black (RB4041)
- Skechers Steel Toe Shoes