Shop All Steel Toe Shoes
Skechers
Slip-On Shoes, 11, D, Men, Slip On, Black, PR
Mfr # 77066 -BLK SZ 11
Zoro # G2273778
product price: $88.79
/pr
Free Shipping & Returns
$88.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Chain Saw Cut Resistant No
- Wide Toe Cap Yes
- Waterproof Type None
- Max. Heat Rating 180 Degrees F
- Metatarsal Guard No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Skechers
- MFR # 77066 -BLK SZ 11
- Zoro # G2273778
- UPC # 889110472781
- Country of Origin China
- Category Steel Toe Shoes
Dimensions
Size | 11 |
Heel Height | 3/4 in |
Height | 3 1/4 in |
Footwear Width | Medium |
Width | M |
Size (PRINT) | 11 |
Overall Height | 3 1/2 in |
Description
Loafer Shoe, Style Family Loafer Shoe, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Slip On, Chemical Resisting Sole Yes, Color Black, Width M, Gender Men's, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Puncture Resistant Insole No, Size 11, Static Dissipative No, Style Number 77066-BLK
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WOOSTER PRODUCTS Stair Strip, Yellow, 48in W, Extruded Alum, WP24AYEL4 (WP24AYEL4)
- AVERY DENNISON Repair Tags, 5 1/4 x 2 5/8, Manila, PK500 (15030)
- PROPPER BDU Patrol Cap, Cotton, Wdland Camo, L (F550555320L)
- SIGNMISSION No Parking Fire Zone w/ double arrow 1 12inx18in Heavy Gauge, A-1218 Fire Lane (A-1218 Fire Lane - No PK Fire Z double 1)
- SKECHERS Athletic Work Shoes, 7, M, Gray, Womens, PR (76601 BKGY SIZE 7)
- SKECHERS Work Shoes, Alloy, Womens, 9, D, Black, PR (76553 - BKBL SZ 9)
- SKECHERS Athletic Shoe, M, 5 1/2, Black, PR (108009 BKPR SIZE 5.5)
- SKECHERS Work Shoes, 8-1/2, EW, Black, Alloy, Women, P (76553EW BKPK SZ 8.5)
- SKECHERS Work Shoes, Alloy, Womens, 6, D, Black, PR (76553 - BKBL SZ 6)
- SKECHERS Work Shoes, 5-1/2, M, Black, Alloy, Womens, PR (76553 BKPK SZ 5.5)
- S FELLAS BY GENUINE GRIP Athletic Shoes, 11, M, Black, PR (5020-11M)
- Skechers Foot Protection