Shop All Composite Toe Boots and Shoes
Skechers
Size 9 Men's 6 in Work Boot Composite Work Boot, Brown
Mfr # 77144 BRN SIZE 9
Zoro # G6878991
product price: $52.99
/pr
$52.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Toe Type Composite
- Footwear Style 6 in Work Boot
- Gender Men's
- Color Brown
- Width M
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Skechers
- MFR # 77144 BRN SIZE 9
- Zoro # G6878991
- Country of Origin China
- Category Composite Toe Boots and Shoes
Dimensions
Size | 9 |
Width | M |
Footwear Width | M |
Height | 6 in |
Heel Height | 1/2 in |
Footwear Size | 9 |
Overall Height | 6 in |
Size (PRINT) | 9 |
Description
6-Inch Work Boot, Style Family 6-Inch Work Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole Yes, Color Brown, Width M, Gender Men's, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic Yes, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole Yes, Size 9, Static Dissipative No, Style Number 77144 BRN
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TINGLEY Rubber Boot, Men's, 7, Knee, Black, PR (43251)
- BRADY Raised Panel Label, Silver, Labels/Roll: 340 (B30EP-174-593-SL)
- MASTER LOCK Zenex Thermoplastic Safety Padlock, 1-1/2 in Wide with 1-1/2 in Shackle, Black (410BLK)
- CROSSFIRE Crossfire Talon Bifocal Safety Eyewear (12120)
- SKECHERS Size 14 Men's 6 in Work Boot Composite Work Boot, Brown (77144W BRN SIZE 14)
- SKECHERS Size 7-1/2 Men's 6 in Work Boot Composite Work Boot, Brown (77144 BRN SIZE 7.5)
- SKECHERS Size 9 Men's 6 in Work Boot Composite Work Boot, Brown (77144W BRN SIZE 9)
- SKECHERS Size 9-1/2 Men's 6 in Work Boot Composite Work Boot, Brown (77144W BRN SIZE 9.5)
- SKECHERS Men's Composite Work Shoe, Black/Gray (196311079290)
- SKECHERS Size 10 Men's Composite Work Shoe, Black/Gray (196311079283)
- NAUTILUS SAFETY FOOTWEAR Loafer Shoe, W, 8 1/2, White, PR (1652-8.5W)
- Skechers Foot Protection