Shop All Steel Toe Shoes
Skechers
Size 6-1/2 Women's Athletic Shoe Alloy Work Shoe, Black
Mfr # 76553 - BKBL SZ 6.5EW
Zoro # G6323718
Free Shipping & Returns
$89.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Footwear Style Athletic Shoe
- Gender Women's
- Width W
- Upper Color Black
- Upper Boot Material All Leather
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Skechers
- MFR # 76553 - BKBL SZ 6.5EW
- Zoro # G6323718
- UPC # 888222163747
- Country of Origin China
- Category Steel Toe Shoes
Dimensions
Size | 6 1/2 |
Width | W |
Footwear Width | Wide |
Height | 3 in |
Heel Height | Less Than 1/2 in |
Footwear Size | 6 1/2 |
Size (PRINT) | 6 1/2 |
Overall Height | 3 in |
Description
Athletic Shoe, Style Family Athletic Shoe, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole Yes, Color Black, Width W, Gender Women's, Heel Definition Flat Heel, Non Metallic Upper No, Non-Marking Sole Yes, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Cemented, Stitched, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Puncture Resistant Insole No, Size 6 1/2, Static Dissipative No
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WHEELOCK Horn Strobe, 12/24VDC, Red, 5-15/64in H, 8CD (CN121083)
- DUPONT Tyvek 400 Disp Lab Coat, Polyethylene, White, M, PK30 (TY211SWHMD003000)
- CONDOR Safety Sign, 7 in Height, 10 in Width, Vinyl, Vertical Rectangle, English, 465J29 (465J29)
- BOUTON OPTICAL Safety Glasses, Clear Anti-Fog, Scratch-Resistant (250-06-0020)
- SKECHERS Athletic Work Shoes, 10-1/2, W, Black, PR (77055W BKCC SIZE 10.5)
- SKECHERS Size 10 Women's Athletic Shoe Alloy Work Shoe, Black (76553 - BKBL SZ 10EW)
- SKECHERS Athletic Work Shoes, 9, M, Gray, Womens, PR (76601 BKGY SIZE 9)
- SKECHERS Work Shoes, 5, EW, Black, Alloy, Womens, PR (76553EW BKPK SZ 5)
- SKECHERS Athletic Work Shoes, 8-1/2, M, Gray, PR (76601 BKGY SIZE 8.5)
- SKECHERS Athletic Work Shoes, 6-1/2, M, Gray, PR (76601 BKGY SIZE 6.5)
- NEW BALANCE Athletic Shoe, EEEE, 14, Black, PR (MIDEVOLBG-14-4E)
- Skechers Steel Toe Shoes