Shop All Steel Toe Shoes
Skechers
Size 5-1/2 Women's Athletic Shoe Alloy Work Shoe, Black
Mfr # 76553 - BKBL SZ 5.5EW
Zoro # G6323733
original price:
$100.99
11% off
Free Shipping & Returns
$89.25
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Footwear Style Athletic Shoe
- Gender Women's
- Width W
- Upper Color Black
- Upper Boot Material All Leather
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Skechers
- MFR # 76553 - BKBL SZ 5.5EW
- Zoro # G6323733
- UPC # 888222163747
- Country of Origin China
- Category Steel Toe Shoes
Dimensions
Size | 5 1/2 |
Width | W |
Heel Height | Less Than 1/2 in |
Footwear Width | Wide |
Height | 3 in |
Footwear Size | 5 1/2 |
Size (PRINT) | 5 1/2 |
Overall Height | 3 in |
Description
Athletic Shoe, Style Family Athletic Shoe, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole Yes, Color Black, Width W, Gender Women's, Heel Definition Flat Heel, Non Metallic Upper No, Non-Marking Sole Yes, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Cemented, Stitched, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Puncture Resistant Insole No, Size 5 1/2, Static Dissipative No
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PIG PIG Spill Kit, Universal, Green (KIT245)
- 3M 3M„¢ 60922 Acid Gas Cartridge/Filter, P100, 2/Bag (7000126165)
- IRONCLAD PERFORMANCE WEAR Mechanics Touchscreen Gloves, M, Black/Silver, Polyester (IEX-MGG-03-M)
- RUBBER-CAL "Go Away! Scram! Leave!" Humorous Doormats Coco Mat, 18 x 30-Inch (10-106-017)
- SKECHERS Size 8 Women's Athletic Shoe Alloy Work Shoe, Black (76553 - BKBL SZ 8EW)
- SKECHERS Work Shoes, Alloy, Womens, D, Black, PR (76553-BKBL SZ 5)
- SKECHERS Work Shoes, Alloy, Womens, 8, D, Black, PR (76553 - BKBL SZ 8)
- SKECHERS Athletic Shoe, M, 5 1/2, Black, PR (108009 BKPR SIZE 5.5)
- SKECHERS Work Shoes, 8-1/2, EW, Black, Alloy, Women, P (76553EW BKPK SZ 8.5)
- SKECHERS Work Shoes, 6-1/2, EW, Black, Alloy, Women, P (76553EW BKPK SZ 6.5)
- REEBOK Safety Shoe, 8, M, Black, Composite, PR (RB4144)
- Skechers Steel Toe Shoes