Shop All Composite Toe Boots and Shoes
Skechers
Size 14 Men's 6 in Work Boot Composite Work Boot, Brown
Mfr # 77144W BRN SIZE 14
Zoro # G1618335
original price:
$75.77
33% off
$50.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Footwear Style 6 in Work Boot
- Gender Men's
- Width W
- Upper Boot Material Man Made
- Height 6 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Skechers
- MFR # 77144W BRN SIZE 14
- Zoro # G1618335
- Country of Origin China
- Category Composite Toe Boots and Shoes
Dimensions
Size | 14 |
Width | W |
Height | 6 in |
Heel Height | 1/2 in |
Footwear Width | W |
Footwear Size | 14 |
Size (PRINT) | 14 |
Overall Height | 6 in |
Description
6-Inch Work Boot, Style Family 6-Inch Work Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole Yes, Color Brown, Width W, Gender Men's, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic Yes, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole Yes, Size 14, Static Dissipative No, Style Number 77144 BRN
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WOLVERINE Size 10 Men's 6 in Work Boot Composite Work Boot, Brown (W10797)
- 2W INTERNATIONAL Premium Surveyor Vest, Royal Blue, Small, Class 2 (SV544RBC-2 S)
- ACCUFORM Label, 3-1/2x5, Warning Arc Flash and, LELC370XVE (LELC370XVE)
- SIGNMISSION OSHA Sign, 10" H, 14" W, Aluminum, Emergency Exit Only Not An Entrance Sign With Symbol, Landscape (OS-NS-A-1014-L-11822)
- SKECHERS Size 10 Men's 6 in Work Boot Composite Work Boot, Brown (77144W BRN SIZE 10)
- SKECHERS Size 11 Men's 6 in Work Boot Composite Work Boot, Brown (77144 BRN SIZE 11)
- SKECHERS Size 10 Men's 6 in Work Boot Composite Work Boot, Brown (77144 BRN SIZE 10)
- SKECHERS Athletic Shoe, M, 8 1/2, Black, PR (200206 BKRD Size 8.5)
- SKECHERS Size 10 Men's Composite Work Shoe, Black/Gray (196311079283)
- SKECHERS Athletic Shoe, M, 9 1/2, Black, PR (200206 BKRD Size 9.5)
- BAFFIN Winter Boots, Mens, 11, Lace, Nonmetal, PR (7157-0238-001)
- Skechers Foot Protection