Shop All Steel Toe Shoes
Skechers
Size 10 Women's Athletic Shoe Alloy Work Shoe, Black
Mfr # 76553 - BKBL SZ 10EW
Zoro # G6323882
product price: $89.25
/pr
Free Shipping & Returns
$89.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Footwear Style Athletic Shoe
- Gender Women's
- Width W
- Upper Color Black
- Upper Boot Material All Leather
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Skechers
- MFR # 76553 - BKBL SZ 10EW
- Zoro # G6323882
- UPC # 888222163747
- Country of Origin China
- Category Steel Toe Shoes
Dimensions
Size | 10 |
Width | W |
Footwear Width | Wide |
Height | 3 in |
Heel Height | Less Than 1/2 in |
Footwear Size | 10 |
Overall Height | 3 in |
Size (PRINT) | 10 |
Description
Athletic Shoe, Style Family Athletic Shoe, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole Yes, Color Black, Width W, Gender Women's, Heel Definition Flat Heel, Non Metallic Upper No, Non-Marking Sole Yes, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Cemented, Stitched, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Puncture Resistant Insole No, Size 10, Static Dissipative No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAMASCUS GEAR Law Enforcement Glove, M, Black, PR (X4MED)
- 3M Safety Glasses, Clear, Hard Coat Len, PK100 (11326-00000-100)
- BRADY Push Button Lockout, Silver, 3/16 In Dia. (PBL2)
- ARIAT FR Durastretch Work Shirt, Size M (10027885)
- SKECHERS Work Shoes, Alloy, Womens, 6, D, Black, PR (76553 - BKBL SZ 6)
- SKECHERS Size 5-1/2 Women's Athletic Shoe Alloy Work Shoe, Black (76553 - BKBL SZ 5.5EW)
- SKECHERS Work Shoes, Alloy, Womens, 5-1/2D, Black, PR (76553 - BKBL SZ 5.5)
- SKECHERS Work Shoes, Alloy, Womens, 8-1/2, D, Black, PR (76553 - BKBL SZ 8.5)
- SKECHERS Athletic Shoe, M, 9, Black, PR (108009 BKPR SIZE 9)
- SKECHERS Size 8 Women's Athletic Shoe Alloy Work Shoe, Black (76553 - BKBL SZ 8EW)
- TIMBERLAND PRO SlipOn Work Shoes, Alloy, Mens, 12W, Brn, PR (53534)
- Skechers Steel Toe Shoes