Shop All Composite Toe Boots and Shoes
Skechers
Size 10 Men's Composite Work Shoe, Black/Gray
Mfr # 196311079283
Zoro # G408446582
Free Shipping & Returns
$81.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Footwear Style Athletic Work Shoe
- Toe Type Composite
- Gender Men's
- Color Black/Gray
- Width M
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Skechers
- MFR # 196311079283
- Zoro # G408446582
- UPC # 196311079283
- Country of Origin China
- Category Composite Toe Boots and Shoes
Dimensions
Size | 10 |
Width | M |
Footwear Width | M |
Heel Height | 1 1/4 in |
Size (PRINT) | 10 |
Description
Athletic Shoe, Style Family Athletic Shoe, Metatarsal Guard No, ASTM Standards Met Electrical Hazard (EH), Closure Lace Up, Chemical Resisting Sole Yes, Color Black/Gray, Width M, Gender Men's, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole No, Completely Non Metallic Yes, Oil Resisting Sole Yes, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Puncture Resistant Insole No, Size (PRINT) 10, Static Dissipative No, Style Number 200134, Toe Cap Material Composite
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DUNLOP Knee Boots, Size 11, 16" H, White, Plain, PR (8101100)
- VISUAL WORKPLACE Glow Floor Tape, 1", 30 ft. (25-504-1030)
- BRADY Chemical Label, 5 In. H, 5 In. W, PK25 (26119LS)
- BEKINA StepliteX StormGrip Polyurethane Boot, Blue-Orange, Size 10 (XAS1P/5562YP143-10)
- SKECHERS Men's Composite Work Shoe, Black/Gray (196311585678)
- SKECHERS Size 12 Men's Composite Work Shoe, Black/Gray (196311079320)
- SKECHERS Men's Composite Work Shoe, Black/Gray (196311585616)
- SKECHERS Size 9-1/2 Men's 6 in Work Boot Composite Work Boot, Brown (77144W BRN SIZE 9.5)
- SKECHERS Size 8 Men's 6 in Work Boot Composite Work Boot, Brown (77144 BRN SIZE 8)
- SKECHERS Athletic Shoe, W, 8 1/2, Black, PR (200206W BKRD Size 8.5)
- SKECHERS Size 9 Men's 6 in Work Boot Composite Work Boot, Brown (77144W BRN SIZE 9)
- Skechers Foot Protection