Shop All Plain-Toe Work Boots and Shoes
This Product is Discontinued
Skechers
Shoes, Womens, 6, EVA, 3 in H, Black, PR (Discontinued)
Mfr # 76381-BLK SZ 6
Zoro # G9136547
This Product is Discontinued
Key Features
- Color Black
- Size 6
- Material EVA
- Gender Women's
- Toe Type Plain
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Skechers
- MFR # 76381-BLK SZ 6
- Zoro # G9136547
- UPC # 827443010904
- Country of Origin Multiple
- Category Plain-Toe Work Boots and Shoes
Dimensions
Size | 6 |
Footwear Width | Medium |
Height | 3 in |
Heel Height | 1/2 in |
Footwear Size | 6 |
Width | M |
Overall Height | 3 in |
Size (PRINT) | 6 |
Description
Work Shoe, Style Family Loafer Shoe, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Slip On, Chemical Resisting Sole No, Color Black, Width M, Gender Women's, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic Yes, Oil Resisting Sole Yes, Construction Direct Attached, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Puncture Resistant Insole No, Size 6, Static Dissipative No, Style Number 76381
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.