Shop All Composite Toe Boots and Shoes
Skechers
Men's Composite Work Shoe, Black/Gray
Mfr # 196311585678
Zoro # G408446872
product price: $81.99
/pr
Free Shipping & Returns
$81.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Toe Type Composite
- Footwear Style Athletic Work Shoe
- Gender Men's
- Color Black/Gray
- Width W
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Skechers
- MFR # 196311585678
- Zoro # G408446872
- UPC # 196311585678
- Country of Origin China
- Category Composite Toe Boots and Shoes
Dimensions
Size | 11 1/2 |
Width | W |
Footwear Width | W |
Heel Height | 1 1/4 in |
Size (PRINT) | 11 1/2 |
Description
Athletic Shoe, Style Family Athletic Shoe, Metatarsal Guard No, ASTM Standards Met Electrical Hazard (EH), Closure Lace Up, Chemical Resisting Sole Yes, Color Black/Gray, Width W, Gender Men's, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole No, Completely Non Metallic Yes, Oil Resisting Sole Yes, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Puncture Resistant Insole No, Size (PRINT) 11 1/2, Static Dissipative No, Style Number 200134
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ERGODYNE Lime Type R Class 2 Economy Mesh Vest, 2 (8210Z)
- ALPINE INDUSTRIES Mens Braille Handicapped Restroom Sign, Black/White, ADA Compliant, 6x9, PK15 (ALPSGN-2-10pk)
- NMC Qualified Pallet Jack Operator Hard Hat Label, Pk25 (HH85)
- ANSELL Supreno SE, Nitrile Disposable Gloves, 4.3 mil Palm, Nitrile, Powder-Free, L, 100 PK, Violet Blue (SU-690)
- SKECHERS Men's Composite Work Shoe, Black/Gray (196311079290)
- SKECHERS Size 12 Men's Composite Work Shoe, Black/Gray (196311079320)
- SKECHERS Size 10 Men's Composite Work Shoe, Black/Gray (196311079283)
- SKECHERS Athletic Shoe, W, 13, Black, PR (200206W BKRD Size 13)
- SKECHERS Men's Composite Work Shoe, Black/Gray (196311585616)
- SKECHERS Athletic Shoe, M, 8 1/2, Black, PR (200206 BKRD Size 8.5)
- KEEN Size 10 Women's Athletic Work Shoe Carbon Fiber Safety Shoes, Hydrangea/Black (1025241)
- Skechers Foot Protection