Shop All Steel Toe Shoes
Skechers
Athletic Work Shoes, 9-1/2, M, Gray, PR
Mfr # 76601 BKGY SIZE 9.5
Zoro # G6874119
$74.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Removable Insole Yes
- Metal Chip Resisting Sole No
- Liner Material Foam
- Chemical Resisting Sole Yes
- CSA Footwear Standard Not Specified
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Skechers
- MFR # 76601 BKGY SIZE 9.5
- Zoro # G6874119
- Country of Origin China
- Category Steel Toe Shoes
Dimensions
Height | 4 in |
Size | 9 1/2 |
Heel Height | 1/2 in |
Footwear Width | M |
Footwear Size | 9 1/2 |
Width | M |
Overall Height | 4 in |
Size (PRINT) | 9 1/2 |
Description
Athletic Shoe, Style Family Athletic Shoe, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole Yes, Color Black/Gray, Width M, Gender Women's, Non Metallic Upper No, Non-Marking Sole Yes, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Gray, Puncture Resistant Insole No, Size 9 1/2, Static Dissipative No, Style Number 76601 BKGY
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GASTEC Tube, Sulfur Dioxide, 1.25-200, PK10 (5L)
- STEINER INDUSTRIES Flame-Resistant Cape Sleeve, L, 11"L, Green (1032-L)
- N-FERNO BY ERGODYNE Beanie Cap, Over The Head, Orange (6804)
- NMC Caution Sign, 10" W, 7" H, English, Vinyl, Yellow, Legend Style: Blank (C1P)
- SKECHERS Athletic Work Shoes, 6-1/2, M, Gray, PR (76601 BKGY SIZE 6.5)
- SKECHERS Athletic Work Shoes, 9, M, Gray, Womens, PR (76601 BKGY SIZE 9)
- SKECHERS Athletic Work Shoes, 8, M, Gray, Womens, PR (76601 BKGY SIZE 8)
- SKECHERS Work Shoes, 10, EW, Black, Alloy, Womens, PR (76553EW BKPK SZ 10)
- SKECHERS Work Shoes, Alloy, Womens, 8-1/2, D, Black, PR (76553 - BKBL SZ 8.5)
- SKECHERS Size 8-1/2 Women's Athletic Shoe Alloy Work Shoe, Black (76553 - BKBL SZ 8.5EW)
- REEBOK Size 10 Men's Athletic Shoe Alloy Work Shoe, Blue/Gray (RB4040)
- Skechers Foot Protection