Shop All Steel Toe Shoes
Skechers
Athletic Work Shoes, 8, M, Gray, Womens, PR
Mfr # 76601 BKGY SIZE 8
Zoro # G6877320
product price: $74.15
/pr
$74.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Metatarsal System No
- Non Metallic Upper No
- Puncture Resistant Insole No
- Footwear Closure Type Lace Up
- Metal Chip Resisting Sole No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Skechers
- MFR # 76601 BKGY SIZE 8
- Zoro # G6877320
- Country of Origin China
- Category Steel Toe Shoes
Dimensions
Height | 4 in |
Size | 8 |
Footwear Width | M |
Heel Height | 1/2 in |
Footwear Size | 8 |
Width | M |
Overall Height | 4 in |
Size (PRINT) | 8 |
Description
Athletic Shoe, Style Family Athletic Shoe, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole Yes, Color Black/Gray, Width M, Gender Women's, Non Metallic Upper No, Non-Marking Sole Yes, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Gray, Puncture Resistant Insole No, Size 8, Static Dissipative No, Style Number 76601 BKGY, Toe Cap Material Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RADIANS Full Brim Hard Hat, Type 1, Class E, Ratchet (4-Point), Green (QHR4-GREEN)
- DIXON Pin Rack Nipple, 1.5"NPT x 1.5"NST (PRN150F)
- ULTRATECH IBC Containment Unit, 375 gal Spill Capacity, Polyethylene (1128)
- DEWALT 20 V, Heated Jacket , Men's , Black , L (DCHJ060ABD1-L)
- SKECHERS Athletic Work Shoes, 11, M, Gray, Womens, PR (76601 BKGY SIZE 11)
- SKECHERS Athletic Work Shoes, 9-1/2, M, Gray, PR (76601 BKGY SIZE 9.5)
- SKECHERS Athletic Work Shoes, 6-1/2, M, Gray, PR (76601 BKGY SIZE 6.5)
- SKECHERS Work Shoes, 5, EW, Black, Alloy, Womens, PR (76553EW BKPK SZ 5)
- SKECHERS Work Shoes, 7-1/2, EW, Black, Alloy, Women, P (76553EW BKPK SZ 7.5)
- SKECHERS Work Shoes, Alloy, Womens, 7, D, Black, PR (76553 - BKBL SZ 7)
- HONEYWELL SERVUS Mid-Calf, Sz 13, 12" H, Brown, Stl, PR (22148/13)
- Skechers Foot Protection