Shop All Steel Toe Shoes
Skechers
Athletic Work Shoes, 8-1/2, D, Blk/Lime, PR
Mfr # 77068 -BKLM SZ 8.5
Zoro # G1997899
product price: $98.15
/pr
Free Shipping & Returns
$98.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Upper Material Description Leather/Synthetic Overlays
- Liner Material Fabric, Mesh
- Removable Insole Yes
- Insulated No
- Chemical Resisting Sole Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Skechers
- MFR # 77068 -BKLM SZ 8.5
- Zoro # G1997899
- UPC # 889110473221
- Country of Origin China
- Category Steel Toe Shoes
Dimensions
Height | 3 in |
Heel Height | 3/4 in |
Size | 8 1/2 |
Footwear Width | Medium |
Width | M |
Size (PRINT) | 8 1/2 |
Overall Height | 3 in |
Description
Athletic Shoe, Style Family Athletic Shoe, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole Yes, Color Black/Lime, Width M, Gender Men's, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Puncture Resistant Insole No, Size 8 1/2, Static Dissipative No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TILLMAN MIG Welding Gloves, Pigskin Palm, L, PR (42L)
- NOTRAX 3 ft. L x Vinyl Surface With Dense Closed PVC Foam Base, 1/2" Thick (482S0023BL)
- EDWARDS SIGNALING Fire Bell, Red, 10 In., 20 to 24V (439D-10AW-R)
- 3M Hard Hat Mounted Ear Muffs, 25 dB, Peltor X4, Orange (X4P5E)
- SKECHERS Work Shoes, 9-1/2, EW, Black, Alloy, Women, P (76553EW BKPK SZ 9.5)
- SKECHERS Work Shoes, 11, EW, Black, Alloy, Womens, PR (76553EW BKPK SZ 11)
- SKECHERS Work Shoes, 7-1/2, M, Black, Alloy, Womens, P (76553 BKPK SZ 7.5)
- SKECHERS Work Shoes, 5-1/2, M, Black, Alloy, Womens, PR (76553 BKPK SZ 5.5)
- SKECHERS Size 8-1/2 Women's Athletic Shoe Alloy Work Shoe, Black (76553 - BKBL SZ 8.5EW)
- SKECHERS Athletic Work Shoes, 11, M, Gray, Womens, PR (76601 BKGY SIZE 11)
- SKECHERS Athletic Work Shoes, 7, M, Gray, Womens, PR (76601 BKGY SIZE 7)
- Skechers Steel Toe Shoes